-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ultra-Thin Water Contact Indicator Tape |
|---|---|
| Adhesion To Steel | 34 oz./in. |
| Adhesive Material | Acrylic |
| Color | White |
| Diameter | 2 mm |
| Imperial Tape Width | 0.07" |
| Indicator Color After Liquid Contact | Red |
| Indicator Color Dry | White |
| Indicator Diameter | 2 mm |
| Indicator Shape | Disc |
| Length | 2" |
| Material | Paper |
| Maximum Tape Performance Temperature | 149°F |
| Metric Tape Width | 2 mm |
| Minimum Tape Performance Temperature | -40°F |
| Number Of Indicators | 100 |
| Performance Temp. | -40°C to +65°C |
|---|---|
| Product Form | Discs |
| Series | 5558 Series |
| Shape | Circle |
| Specifications Met | ASTM |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Paper |
| Tape Backing Material | Paper |
| Tape Thickness | 6 mil. |
| Tape Type | Indicator Tape |
| Thermal Transfer Printable | Yes |
| Thickness | 6 mil. |
| Width | 2 mm |
| standard | ASTM D-3330, ASTM D-3652 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.94 |
| Width (cm) | 7.94 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0004 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)