-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided VHB Tape |
|---|---|
| Adhesion To Steel | 192 oz./in. |
| Adhesive | General Purpose Acrylic |
| Color | Clear |
| Common Industry | Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General MainteNaNce & Repair, Metalworking, Warehouse |
| Environment | Indoor And Outdoor |
| Foam Cell Type | Closed |
| Foam Density Type | Firm |
| Imperial Tape Length | 1 yd. |
| Imperial Tape Width | 12" |
| Imperial Tape Wxl | 12" x 1 yd. |
| Length | 1 yd. |
| Liner Color | Red |
| Liner Included | Yes |
| Material | Solid Foam |
| Max. Adhesion Time | 24 Months |
| Maximum Tape Performance Temperature | 200°F |
| Metric Tape Length | 0.91m |
| Metric Width | 304.8 mm |
| Minimum Tape Performance Temperature | -31°F |
| Performance Temp. | +50°F to +200°F |
|---|---|
| Product Form | Continuous Roll |
| Removable | No |
| Series | 4905 Series |
| Shape | Continuous Roll |
| Surface Compatibility | ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Polyethylene Foam |
| Tape Color | Transparent |
| Tape Core Diameter | 3" |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Impact-Resistant |
| Tape Tensile Strength | 100 lbs./in. |
| Tape Thickness | 1/32" |
| Temperature Range | -31°F to +200°F |
| Thickness | 20 mil. |
| Width | 12" |
| Standards | ASTM D1002, ASTM D3330, ASTM D897, UL 746C |
| Height (cm) | 30.73 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)