3M 4466 Double Coated Tape 1/2 Inch x 5 yard Black

Item: AA6VKU
Model: 4466
Cross Ref: 15C240
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$12.61
10% off
$11.35 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897

Shipping Information

Height (cm) 1.27
Length (cm) 10.67
Width (cm) 10.67
HS Code 3919102055
Country Of Origin US
Weight (kg) 0.0225

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site