-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Preservation Sealing Tape |
|---|---|
| Adhesion To Steel | 30 oz./in. |
| Adhesive | Rubber |
| Adhesive Material | Rubber |
| Clean Removal Time | 1 yr. |
| Color | White |
| Common Industry | Assembly & Manufacturing, Automotive, Aviation, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Length | 5 yd. |
| Material | Polyethylene |
| Maximum Tape Performance Temperature | 170°F |
| Metric Tape Length | 4.6m |
| Metric Tape Width | 101.6 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Performance Temp. | Up To 170°F |
| Product Form | Continuous Roll |
| Series | 4811 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM |
| Surface Compatibility | ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene, Metal, Nylon, Polycarbonate, Polyester, Polyethylene, Polyetrafluoroethylene, Polypropylene, Polystyrene, Powder Coated Paints, Stone, Wood |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Rubber |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyethylene Film |
| Tape Color | White |
| Tape Core Diameter | 1 1/2" |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Abrasion-Resistant, Chemical-Resistant |
| Tape Tensile Strength | 15 lbs./in. |
| Tape Thickness | 9.5 mil. |
| Tape Type | Preservation Sealing Tape |
| Thickness | 9.5 mil. |
| Width | 4" |
| standard | ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.84 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)