-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Plugs |
|---|---|
| Band Color | Blue |
| Band Material | Vinyl |
| Color | Yellow |
| Cord Color | Blue |
| Cord Material | Vinyl |
| Earplug Color | Yellow |
| Earplug Material | Foam |
| Earplug Packaging | Bulk Box, Wrapped Pairs |
| Earplug Pair Pack Type | Plastic Bag |
| Earplug Shape | Bullet |
| Earplug Size | M |
| Insertion Method | Roll Down |
| Material | Polyurethane |
|---|---|
| Metal Detectable | Yes |
| Noise Reduction Rating (nrr) | 32 dB |
| Noise Reduction Rating Nrr | 33 dBA |
| Packaging | Poly Bag |
| Pairs Per Package | 200 |
| Reusability | Disposable |
| Series | E-A-RSOFT Series |
| Shape | Tapered |
| Size | Regular |
| Style | Corded |
| standard | 32 DB CSA CLASS AL |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 24.89 |
| Width (cm) | 16.26 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)