-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Splicing Tape |
|---|---|
| Adhesion To Steel | Not Rated |
| Adhesive | Rubber Resin |
| Adhesive Material | Rubber Resin |
| Breaking Strength | 8 lbs./in. |
| Color | Black |
| Dielectric Strength | 800 V/mil. |
| Elongation | 1000% |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 10 yd. |
| Imperial Tape Width | 1 1/2" |
| Insulation Resistance | 1 x 10^6 M Ohms |
| Length | 30 ft. |
| Liner Included | Yes |
| Liner Material | Polyester |
| Material | Polyester Lining Rubber |
| Max. Voltage | 69000V |
| Maximum Tape Performance Temperature | 194°F |
| Metric Tape Length | 9.1m |
| Metric Tape Width | 38.1 mm |
| Minimum Tape Performance Temperature | 32°F |
| Performance Temp. | 0°F to +194°F |
|---|---|
| Product Form | Continuous Roll |
| Self-extinguishing | No |
| Series | 23 Series |
| Shape | Continuous Roll |
| Specifications Met | ASTM, ROHS |
| Tape Adhesive Format | Self Fusing |
| Tape Adhesive Material | Rubber |
| Tape Backing Material | Rubber |
| Tape Color | Black |
| Tape Properties | Ozone Resistant |
| Tape Resistance Properties | Crack Resistant, Flag Resistant, High Voltage Corona-Resistant, Split Resistant |
| Tape Sub-type | High Voltage |
| Tape Tensile Strength | 8 lbs./in. |
| Tape Thickness | 30 mil. |
| Tape Type | Self Fusing |
| Temp. Range | Up To 194°F |
| Thickness | 30 mil. |
| Voltage Rating | 69 kV |
| Width | 1 1/2" |
| Standards | ASTM D-4388 TYPE 1, 2 AND 3, ROHS 2011/65/EU COMPLIANT |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 4.57 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)