-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 35 oz./in. |
| Adhesive | Acrylic |
| Adhesive Material | Acrylic |
| Adhesive Properties | Pressure Sensitive Adhesive |
| Breakdown Voltage | 6000V |
| Breaking Strength | 30 lbs./in. |
| Color | Amber |
| Elongation | 55% |
| Environment | High Temperature |
| Imperial Tape Length | 15 ft. |
| Imperial Tape Width | 1/2" |
| Insulation Resistance | 1 x 10^6 M Ohms |
| Length | 5 yd. |
| Liner Included | No Liner |
| Material | Polyimide |
| Maximum Tape Performance Temperature | 311°F |
| Metric Tape Length | 4.57m |
| Metric Tape Width | 12.7 mm |
| Minimum Tape Performance Temperature | -40°F |
| Performance Temp. | Up To 311°F |
| Printed Message | Unprinted |
|---|---|
| Product Form | Continuous Roll |
| Self-extinguishing | Yes |
| Series | 1205 Series |
| Shape | Continuous Roll |
| Specifications Met | Rohs, Ul |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyimide |
| Tape Color | Amber |
| Tape Resistance Properties | Heat-Resistant, Solvent-Resistant |
| Tape Sub-type | High Temperature |
| Tape Tensile Strength | 30 lbs./in. |
| Tape Thickness | 3 mil. |
| Tape Type | Film |
| Thickness | 3 mil. |
| Voltage Rating | Not Rated |
| Width | 1/2" |
| Standards | ASTM D1000, UL 510 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)