-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reclosable Fastener Shapes |
|---|---|
| Adhesive Type | Acrylic |
| Bonding Method | Pressure |
| Bonding Temperature - Maximum | 100°F |
| Bonding Temperature - Minimum | 68°F |
| Bonding Type | Adhesive |
| Color | White |
| Cycle Life | 25 |
| Flame Retardant | No |
| For Location | Indoor/Outdoor |
| For Use With | Glass, Metal, Painted Surfaces, Plastic, Wood |
| Hook And Loop Type | Hook And Loop |
| Length | 1" |
| Mated Thickness | 0.034" |
|---|---|
| Material | Polypropylene |
| Operating Temperature - Maximum | 158°F |
| Overall Length | 1" |
| Overall Width | 1" |
| Peel Strength | 2.3 lbf./sq. in. |
| Profile | Low Profile |
| Shape | Square |
| Shear Strength | 18 psi |
| Tension Strength | 1 lbf./sq. in. |
| Width | 1" |
| Standards | ISO 9001:2000, ISO/TS 16949:2002 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 5806102400 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)