Float Valve
CDI CONTROL DEVICES

Body Material Max. Pressure Seal Material Mounting Size Valve Flow - Flow (1) Valve Flow - Flow (2) Float Material Price
Stainless Steel 85 psi PTFE Horizontal Piping 3/8" 37.5 58 - $1,250.23
Stainless Steel 85 psi PTFE Horizontal Piping 3/8" 37.5 58 - $1,464.44
Stainless Steel 85 psi FKM Horizontal Piping 1/2" 37.5 58 - $1,187.95
Stainless Steel 85 psi PTFE Horizontal Piping 1/2" 37.5 58 - $1,318.53
Stainless Steel 85 psi PTFE Horizontal Piping 3/4" 37.5 58 - $1,404.52
Stainless Steel 85 psi FKM Horizontal Piping 3/4" 37.5 58 - $1,354.55
Stainless Steel 85 psi PTFE Horizontal Piping 3/4" 37.5 58 - $1,376.89
Stainless Steel 85 psi PTFE Horizontal Piping 3/4" 37.5 58 - $1,378.87
Stainless Steel 85 psi FKM Horizontal Piping 1" 52.5 71.1 - $1,493.08
Stainless Steel 85 psi PTFE Horizontal Piping 1" 52.5 71.1 - $1,498.75
Stainless Steel 100 psi PTFE Horizontal Piping 1.25" 112 180 - $2,265.80
Stainless Steel 100 psi PTFE Horizontal Piping 1.25" 112 180 - $2,576.32
Stainless Steel 100 psi Viton Pipe 1.5" 112 180 - $2,615.33
Stainless Steel 100 psi PTFE - 1.5" 112 180 - $2,519.92
Stainless Steel 100 psi FKM Horizontal Piping 2" 112 180 - $2,302.55
Stainless Steel 100 psi PTFE Horizontal Piping 2" 112 180 - $2,632.80
Stainless Steel, Plastic 120 psi Buna-N Bulkhead 1/4" 0.21 0.5 Polyethylene $37.71
Stainless Steel, Plastic 120 psi Buna-N Bulkhead 1/4" 0.21 0.5 Polyethylene $25.74