Adjustable Wrench Set, 3 Pieces
WESTWARD
| Grip Style | Finish | Grip Type | Jaw Capacity | Measuring Scale | End Style | Material | Insulated | Price |
|---|---|---|---|---|---|---|---|---|
| Plain | Chrome | Plain | 3/4", 1", 1 1/8" | Yes | Hang Hole | Alloy Steel | No | $50.14 |
| Plain | Black Phosphate | Plain | 3/4", 1", 1 1/8" | Yes | Hang Hole | Alloy Steel | No | $100.94 |
| Cushion Grip | Chrome | Cushion Grip | 3/4", 1", 1 1/8" | Yes | Hang Hole | Alloy Steel | No | $62.16 |
Explore More
- FOAMGLAS
- KEYSHAFT
- PAN-OSTON
- HEPCOMOTION
- STERILITE
- Machining Vises
- Twin Wheel Casters
- Body Clips
- Poultry Netting
- Electronic Motor Starters
- VALTERRA PVC Gate Valve, FIPT x MIPT
- TURTLESKIN SFX-DG2 Plus Cut Resistant Sleeves
- ANVIL ASDAKCLAMP Series Dakota Rigid IPS Smart Clamps
- ANVIL AS400H Series Channel With Holes
- ANVIL AS756 Series Z Supports
- LINCOLN Analog Oil Meter
- APPLETON ELECTRIC 90 Degree Male Elbow Hazardous Location Malleable Iron
- PASS AND SEYMOUR Plugtail Series Receptacles
- BALDOR MOTOR Inverter/Vector Motors And Controls, Three Phase, C-Face, TEBC And TENV
- SECUREFIT Clear Safety Glasses