Combination Wrench Sets
SK PROFESSIONAL TOOLS
| Wrench Length Style | Number Of Tools | Measurement Type | Range Of Head Sizes | Box End Type | Anti-slip Design | Number Of Pieces | Number Of Points | Price |
|---|---|---|---|---|---|---|---|---|
| Long | 5 | Metric | 10 mm to 24 mm | Twelve Point Box End | No | 5 | 12 | $398.33 |
| Standard | 6 | Metric | 25 mm to 32 mm | Twelve Point Box End | No | 6 | 12 | $687.57 |
| Stubby | 7 | Metric | 10 mm to 18 mm | Twelve Point Box End | Yes | 7 | 12 | RFQ |
| Long | 8 | SAE | 1 1/16" to 1 1/2" | Twelve Point Box End | No | 8 | 12 | $1,160.05 |
| Standard | 9 | SAE | 1/4" to 3/4" | Twelve Point Box End | Yes | 9 | 6, 12 | $314.22 |
| Stubby | 10 | Metric | 10 mm to 19 mm | Twelve Point Box End | No | 10 | 12 | $368.83 |
| Stubby | 11 | SAE | 3/8" to 1" | Twelve Point Box End | No | 11 | 12 | $490.11 |
| Long | 12 | Metric | 8 mm to 19 mm | Twelve Point Box End | Yes | 12 | 12 | $509.30 |
| Long | 13 | SAE | 1/4" to 1" | Six Point Box End | No | 13 | 6 | $716.37 |
| Long | 13 | SAE | 1/4" to 1" | Twelve Point Box End | Yes | 13 | 12 | $528.43 |
| Standard | 13 | Metric | 7 mm to 19 mm | Six Point Box End | No | 13 | 6 | $441.21 |
| Long | 13 | Metric | 7 mm to 19 mm | Six Point Box End | Yes | 13 | 6 | $449.16 |
| Standard | 14 | SAE | 1/4" to 15/16" | Six Point Box End | No | 14 | 6 | $550.69 |
| Standard | 15 | SAE | 1/4" to 1" | Twelve Point Box End | Yes | 15 | 12 | $539.82 |
| Standard | 15 | Metric | 8 mm to 22 mm | - | Yes | 15 | 12 | $500.65 |
| Standard | 16 | SAE | 1/4" to 1 1/4" | Twelve Point Box End | Yes | 16 | 6, 12 | $857.96 |
| Long | 16 | SAE | 1/4" to 1 1/4" | Twelve Point Box End | Yes | 16 | 12 | $1,012.64 |
| Standard | 18 | - | - | - | No | 18 | 12 | $791.41 |
| Standard | 19 | Metric | 6 mm to 24 mm | Twelve Point Box End | No | 19 | 12 | $791.79 |
| Long | 19 | Metric | 6 mm to 24 mm | Twelve Point Box End | Yes | 19 | 12 | $973.19 |
| Stubby | 20 | Metric, SAE | 10 mm to 19 mm, 3/8" to 15/16" | Twelve Point Box End | No | 20 | 12 | $736.41 |
| Long | 21 | SAE | 1/4" to 1 1/2" | Twelve Point Box End | No | 21 | 12 | $2,048.34 |
| Long | 23 | - | - | - | No | 23 | 12 | $1,915.38 |
| Standard | 23 | Metric | 8 mm to 32 mm | Twelve Point Box End | No | 23 | 12 | $1,236.98 |
Explore More
- DURA-SHELF
- FALLSTOP
- JACOBS CHUCK
- KEYSHAFT
- RIXSON
- Backflow Preventers
- Gas Analyzers
- Puller/Separator Sets
- Vacuum Cleaner Accessory Kits
- Spring Pins
- DWYER INSTRUMENTS 651 Series Temperature Transmitters
- PROTO Impact Socket, 1 Inch, Imperial, Alloy Steel, Deep
- RUD CHAIN PP-B PowerPoint Ring Connections, Inch
- APPROVED VENDOR Annular Cutter M2 High Speed Steel
- IMPERIAL Dial Indicators
- WILKERSON Tube Assemblies
- VESTIL DRUM-55 Series Portable Drum Jacks
- STARRETT 94318 Series Meatkutter Premium Polished Steel Band Saw Blade