424, 441 Series Squeeze Action Plier Clamps
DESTACO
| Jaw Depth | Load Capacity | Overall Length | Jaw Width | Spindle | Material | Price |
|---|---|---|---|---|---|---|
| 1 2/25" | 200 lbs. | 4.63" | 1" | No | Steel | $42.96 |
| 1 2/25" | 200 lbs. | 4.63" | 1" | Yes | Steel | $30.25 |
| 1.77" | 275 lbs. | 6.03" | 1 1/4" | No | Steel | $54.73 |
| - | - | - | - | - | - | $65.88 |
Description
Destaco 424 & 441 Series squeeze action plier clamps, also known as plier clamps or portable clamps, are designed for holding single / multiple workpieces together in automotive, aerospace and food & packaging facilities. Squeeze action plier clamps are well suited for providing quick & flexible clamping in high workload environments. These medium duty, squeeze action clamps feature forged alloy steel construction for structural rigidity and resisting corrosion on exposed surfaces. These clamps are machined to tight tolerances for applications that demand high precision clamping for workpiece manufacturing and repairing tasks. Destaco 424 & 441 Series squeeze action plier clamps come with a two way trigger release mechanism that enables easy one handed operation. These clamp units further come integrated with hex head spindles for maximum clamping and are capable of withstanding loads up to 275 lb. Destaco 424 & 441 Series squeeze action plier clamps come with an automatic locking mechanism that is engaged when both the clamp handles are tightly squeezed against the central position.
Uses & Applications
Destaco 424 & 441 Series squeeze action plier clamps are designed for plastic injection moulding, welding & assembly operations in the automotive, aerospace and food & packaging industries.
Features
- Destaco 424 & 441 Series squeeze action plier clamps feature forged alloy steel construction to ensure structural rigidity and abrasion resistance against harsh industrial conditions.
- These squeeze action plier clamps feature a two way trigger release mechanism that enables easy one handed operation.
- These squeeze action plier clamps offer a maximum jaw depth of 1.77 inches.
- These squeeze action plier clamp units have an adjustable spindle that can be easily adjusted for clamping workpieces of different sizes.
Standards & Approvals
- Destaco 424 & 441 Series pull action latch clamps meet international standards like ISO 14001:2015 & ISO 9001:2015 to ensure environmental health, utmost user safety and quality performance of the clamps.
Frequently Asked Questions
- Destaco squeeze action plier clamps are manually operated squeeze style clamps that are used for various applications including plastic injection moulding, welding & assembly. They are ideal for the automotive, aerospace and food & packaging industries.
- Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
- Unlike pneumatic straight line action clamps, regular manual clamps from Destaco feature separate handles for engaging the plunger to hold the workpiece in place.
- The holding capacity or the holding force depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
- There is no such significance of colour of the clamp's handle, as it only represents a recognisable area. This helps operators in finding the handle quickly & easily.
- A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.
- Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.
Explore More
- JUN-AIR
- KEYSHAFT
- MIGHTY LINE
- RITTAL
- PROSKIT
- Light Curtains
- Battery Testers
- Jointers
- Overload Relays
- Door Louvers
- ACCURIDE 9301 Series Heavy Duty And Full Extension Drawer Slides
- MCR SAFETY Bifocal Safety Reading Glasses
- IRONCLAD Heavy Utility Task Specific Gloves
- ASHCROFT 1009 Stainless Steel Gauge, Stainless Steel Tube
- ANVIL AS200 Series Welded Channels
- BULLARD Fire Helmet
- LEESON General Purpose Motors, Single Phase, TEFC, Resilient Base
- MARTIN SPROCKET Helicoid Flightings, 12 Inch Diameter
- UNISTRUT P3300HS Series Channels, 10 Feet
- MILWAUKEE VALVE 30 Series Stainless Steel Ball Valves, PTFE