120VAC Panel Light
APPLETON ELECTRIC
| Lamp Type | Color | Voltage | Electrical Connection | Ip Rating | Price |
|---|---|---|---|---|---|
| Incandescent | Clear | 120V AC | 18" | Not Rated | $564.24 |
| LED | Clear, Green | 120V AC | 18" | Not Rated | $422.77 |
| Incandescent | Red | 120V AC | 18" | Not Rated | $423.93 |
| Incandescent | Blue | 120V AC | 18" | Not Rated | $528.83 |
| LED | Amber, Clear | 120V AC | 18" | Not Rated | $531.44 |
| Incandescent | Opal | 120V AC | 18" | Not Rated | $422.21 |
| Incandescent | Green | 120V AC | 18" | Not Rated | $423.93 |
| LED | Clear, Red | 120V AC | 18" | Not Rated | $422.77 |
| Incandescent | Amber | 120V AC | 18" | Not Rated | $423.93 |
Explore More
- GROVE
- KEYSHAFT
- KUSHLAN PRODUCTS
- NTN
- AMTC VALVE
- Screwdriver Bits
- Process Calibrators
- Grease Guns
- Twist Lock Plugs
- Lubrication Containers
- CONDOR Cowhide Leather Gray Palm Gloves
- MCR SAFETY Mustang Premium Grain Leather Palm Work Gloves
- DEVILBISS High Volume Low Pressure Spray Guns
- LEATHERHEAD TOOLS S.E.T. Ultra Force Breacher Bars
- APPROVED VENDOR Hose Assembly 36 Inch Length
- ABC HAMMERS Stryker XHD Series Sledge Hammers
- FABORY Standard Hex Socket Shoulder Screws
- DESTACO Plungers
- WILKERSON FRLs L16 Series EconOmist Compact Lubricators