Oil Removal FiltersOil removal filters from Wilkerson are designed for the removal of solid particles, water and oil aerosols down to 0.01 micron. They contain two filter element grades for better air quality.(2 Products)
Electronic Proportional RegulatorsThese regulators provide very fast response times & accurate output pressure. They are equipped with LED displays for indicating output pressure and offer selectable I/O parameters. They allow no air consumption in steady state with full flow exhaust and feature IP65 rated protection.(2 Products)
Pneumatic LubricatorsZinc / stainless-steel lubricators used to introduce airline oil into the compressed air system even under pressure. Feature an integrated full-sight dome assembly. Modular versions with adjustment knob also available(23 Products)
Pneumatic Condensate SeparatorsFeature a centrifugal airflow pattern to remove large particulates from the compressed air stream. Models with auto-drain facility also available(5 Products)
Pneumatically Operated Drain ValvesAluminium / zinc auto-drain valves used to regulate the flow of contaminants automatically from the filters. Compatible with 1 / 2 and 3 / 8 inch NPT pipes and can bear fluid pressure up to 200 psi(2 Products)
Coalescing Filter ElementsThey are used for separation of two phases, such as removal of water aerosols & droplets from gas (down to 0.01 micron). Two filter element grades are offered with these units to meet air quality requirements.(10 Products)
Pneumatic Modular FRL AccessoriesIncludes mounting nuts, end block connectors, joiner sets, drains, brackets and nuts required for the installation of pneumatically operated Wilkerson filters, regulators and lubricators(71 Products)
PartsThe brand offers multiple parts including lubricator bowls, filter bowls, pressure indicators, dial air regulators and sight dome kits to enhance the performance of Wilkerson filters.(3 Products)