Gas Welding TipsIncludes high-quality Uniweld brazing tips, quick connect tip sets and screw connect soft flame tip sets for use with acetylene, propane, propylene and natural gases(402 Products)
Gas Welding OutfitsIncludes heavy-duty Uniweld portable outfits for welding, heating, brazing and cutting metals. Feature an A-style tip mix portable hand cutting torch and oxy / acetylene regulators with gauges(84 Products)
Cylinder StandsIncludes highly-durable cylinder trucks and carrying stands for safe, easy transportation and organisation of gas cylinders used in welding. Capable of holding tanks with volume up to 55 cubic feet(12 Products)
Drain OpenersIncludes Uniweld sludge maintenance kits, clog blasters, sludge suckers and blasters, and plug adapter kits. Designed to keep drain lines clog-free and to maintain water flow(8 Products)
Fuel CylindersUsed to store oxygen, nitrogen, propane and acetylene gases for welding purposes. Have a maximum fuel capacity of 40 cubic feet and available in different dimensions(10 Products)
Welding AccessoriesIncludes highly durable Uniweld welding supplies like welding hose repair and installation kits, 3-tip sets, cylinder adapter sets and carrying stands for B tanks(17 Products)
Soldering AccessoriesIncludes brazing alloy rods, flame barrier pads, flux bottles and self-fluxing aluminium rods ideal for soldering applications. Flame barriers offer fire protection to wood, sheetrock, wiring and surfaces. Flexible, safe and re-usable(8 Products)
Torch and Torch KitsIncludes propylene / propane / oxy-acetylene fuelled Uniweld torches and torch kits, ideal for general soldering and brazing. Available in swirl and pencil flame types(26 Products)
Gas Welder FittingsIncludes adaptors, check valves, nipples, nuts, caps and other accessories for use with Uniweld welding torches. Available in different connection types and sizes(112 Products)
Tungsten ElectrodesDesigned for arc welding when used in Tungsten Inter Gas (TIG) processes or plasma welding applications. Ideal for use in very high temperature welding due to high melting point and excellent corrosion resistance. Supplied in packs of 10(9 Products)
Flexible Gas HosesHigh-quality welding hoses capable of withstanding up to 200 PSI working pressure; ideal for safely transporting LP, acetylene and oxyacetylene gases. Available in 10 & 12.5 ft length and 3/8 & 5/8 inch thread size variants(2 Products)
Manifold Gauge SetsFeature a high torque hair spring movement and a pulsation dampener to provide accurate readings for testing and recovery of refrigerators, AC units and HVAC systems. Available in 2-valve, 4-valve and digital manifold variants in different connection types and sizes(120 Products)
Cutting AttachmentsA-, H- and V-style cutting attachments featuring stainless steel ball-point valves with Teflon packing and forged brass head and body. Available in different length variants for light-, medium- and heavy-duty applicati(17 Products)
Cutting TorchesLightweight and compact cutting torches capable of cutting up to 12-inch thick metal plates. Feature heavy duty ribbed brass handle and stainless-steel ball point valves with Teflon packing for durability(86 Products)
A/C Refrigeration AccessoriesIncludes tip nozzles, flush kits, blow guns & pump repair kits for use with Uniweld refrigerators and air conditioning units. Uniweld A/C flush kits for removing moisture, contaminants and acid from the evaporator and condenser. Can be used with any A/C flush solvent(9 Products)
Heating and Cooling ToolsRefillable oil injectors that can be attached directly to the manifold low-side hose connection of the system to add oil. Feature anodised aluminium body and end caps with O-ring seals(2 Products)
Refrigeration Access ValvesIncludes automotive service connectors, can tap valves, conversion kits, gaskets, hose clamps / connectors / couplings / gaskets and O-ring couplers. Oxygen and acetylene gas compatible hose couplings also available(49 Products)
Gas Cylinder RegulatorsUsed to detect leaks in AC systems; feature durable steel construction with polycarbonate lens and a T-handle for easy pressure adjustment(1 Product)
Ball ValvesInline and panel mount ball valves ideal for maintaining and controlling high-pressure liquid flow in industrial hydraulic systems. Feature a 360-degree rotating hose nut for easy access into confined spaces. Can be used with an existing hose as a control device(10 Products)
Ball Valve Connection AdaptersInline and panel mount ball valve adapters designed to reduce refrigerant loss by closing the valve before disconnecting from the system. Include 45-degree bendable adapters for easy access to confined areas(7 Products)
Brazing AlloysBare / flux coated low-fuming bronze alloys used to braze or repair cast iron / steel casting and similar / non-similar metals. Feature superior wetting to ensure complete tinning. Available in 1/16, 1/8, 3/16 and 3/32 inch sizes(145 Products)
MIG AccessoriesMIG welding combination flowmeter regulator kits for displaying pressure ratings in gas welding applications. Kits Include hoses, fittings, easy to ready scales, gauges & pressure relief devices. Available in CO2 and Ar / He gas calibration variants(14 Products)
Machine Deburring ToolsDesigned to quickly remove inside and outside burrs and sharp edges from tubing. Feature a removable end cap for storing replacement blades(3 Products)
Welding Hose(35 Products)
Flaring And Swaging ToolsDesigned to quickly and firmly connect copper tubing without a fitting in refrigeration and HVAC systems. Flaring tool and swage punches also available(18 Products)
Soldering FluxAluminium solder fluxes used for multi-purpose soldering - fix leakages in HVAC systems due to low melting point or act as a chemical / flowing / purifying agent. Available 1, 2, 3.5, 4 and 7 ounce options(5 Products)
Manifold Gauge Set AccessoriesIncludes highly durable and flexible rubber gauge boots to protect gauges on manifolds and gas regulators from bumps and impacts. Available for 1-1/2, 2, 2-1/2 and 3-1/8 inch gauges. Selected models are supplied in red and blue colours(6 Products)
Combustible Gas DetectorsInstantly detect non-combustible CFC and HCFC leaks as small as 20 ppm in industrial plants using an ultra-sensitive sensor(5 Products)