Screwdriver BitsFeature unique tip geometry that absorbs peak torque produced by impact / drill drivers to prevent breakage. Offer a precise fit to prevent the tip from stripping or wobbling and have a laser-hardened, outer protective shield for superior wear resistance. (70 Products)
Impact BitsUsed with impact drivers for performing high-torque applications. Feature a unique tip geometry that absorbs peak torque and offers precise fit to prevent the tip from stripping or wobbling during operation. Available in steel construction for withstanding high-impact shock and vibrations. (73 Products)
Impact SocketsMade of proprietary steel and heat treated for maximum strength and impact resistance in heavy-duty applications. Feature thin wall construction for easy access to tight spaces and 6-point deep wells for unyielding fastener engagement. Designed for use with compatible impact wrenches.(364 Products)
Nut Setters and Bit HoldersFeature a strong magnetic tip for a secure grip and unyielded bit engagement. Equipped with a C-ring to retain an insert bit and colour-coded rings for quick & easy identification on the jobsite. Offer heat-treated, proprietary steel construction for strong resistance against twisting or warping.
(40 Products)
Reciprocating Saw BladesSawzall Series blades to cut wood, tree branches & roots. Feature a 3 TPI design for quick cutting and embedded carbide teeth to withstand underground abrasives. Selected models feature a honeycomb pattern for increased blade rigidity and Tough Neck ribs to prevent tang breakage.(185 Products)
Hole Saw KitsInclude metal cutting hole saws for use with standard power drills. Ideal for cutting materials like steel, cast iron, wood, fibreglass and more. Feature all-access slots with clear visibility for accurate placement & faster chip ejection and a sturdy case for storage & transport convenience.(21 Products)
Hole SawsTungsten / bi-metal grit hole saws for use in metals, wood & plastic. Feature all access slot design for quick plug removal and thermoset coating to reduce friction. Selected models have brazed edges for superior joint strength and diamond retention when cutting abrasive materials.(135 Products)
Hole Saw AccessoriesInclude adapters, arbours, starter / pilot bits and bit extensions. Starter bits with a large arbour allow accurate centring when cutting materials like tile, stone and glass. Feature a hard carbide tip for durability, faster cutting time and a clean & burr-free finish.(24 Products)
Pilot Point Drill BitsTitanium / black oxide drill bits designed for drilling through metal, wood and PVC. Feature a thicker core that provides ultimate strength and side-load breakage, a parabolic flute design for faster chip removal and a split point tip to deliver a precision start for making accurate holes. (46 Products)
Bit SetsComprises replacement bit sets, screwdriving bit sets and socket adapters. Precision machined durable bits to provide an exact fit while allowing quick and easy changes. Proprietary-duty steel / standard steel construction to withstand high-torque applications
(9 Products)
Step Drill Bit SetsUsed for drilling small and large-diameter holes in plastic and steel. Feature a Rapid Strike tip for delivering quick starts with less heat generation. Integrated with laser-engraved reference marks for user convenience & accuracy and Secure-Grip shanks to reduce bit slippage during the operation.(6 Products)
Wood Drilling BitsFeature a centre feed screw that pilots the bit into the workpiece without applying too much pressure while providing faster boring for clean, smooth holes. Coated with rust inhibitor for use in all weather conditions.(59 Products)
Power Supply CordPremium grade Hi-flex cord with a Quik-Lok technology for quickly removing and attaching to Milwaukee tools. Integrated with pin receptacles that help to re-attach a new cord by pushing the pins together and turning the collar clockwise to lock it in place. (5 Products)
Annular Cutter SetsUsed for creating grooves on the peripheries of tubes or pipes. Feature dual alternating tooth geometry to cut more aggressively & boost chip ejection and thinner wall construction for less displacement of material. Available in 7 and 11 piece sets in a sturdy carrying case
(1 Product)
Magnetic Drill Press Arbors and AdaptorsInclude an arbour assembly to replace damaged or worn magnetic drill arbours or change to a different direction, size or style. Consist of an oil hose and hand pump for keeping the cutting surface cool and lubricated. Used for connecting the drill's spindle to the compatible chuck motor. (8 Products)
Hand Grinder AccessoriesInclude grinder shrouds that reduce exposure to dangerous debris, crystalline silica and dust particles when working with stone and concrete. Feature a durable & lightweight design for easy portability and a clear window for quick navigation. (8 Products)
Cable Bit AccessoriesDesigned for use with Milwaukee cable bits of diameters ranging from 3/8 to 3/4 inches to achieve accurate placement of holes while installing a small wire system. Feature no-slip grip
(1 Product)
Cable BitsFeatureextra-long, flexible steel shaft to reach behind the wall with maximum precision and ease during installation of small wire systems. Equipped with holes on both ends for pulling the wire through after drilling
(6 Products)
Band Saw BladesStandard / deep cut portable band saw blades with precision-formed, Matrix II high-speed steel teeth for faster and cleaner cuts. Ideal for cutting struts, conduits, angle irons, copper tubes, threaded rods and pipes
(27 Products)
Drill Self-Feed Bit SetsDesigned for woodcutting and installation of pipe and conduit. Feature centre feed screws that shave the hole radius for clean, smooth holes without pressure and a hex shank to provide a secure grip surface for the drill chuck. Available in 3, 4 and 7-piece sets in a sturdy case. (4 Products)
Annular CuttersSteel cutters featuring carbide teeth and an alternating tooth form geometry for cutting cleaner holes in steel, stainless steel and cast iron (up to 1/2 inches thick). Annular cutters in thin-wall construction (up to 2 inch diameter) also available
(89 Products)
Pilot Point Drill Bit SetsTitanium / black oxide drill bit sets used for drilling applications in wood, plastics and metals. Feature a thicker core for protection against side-load breakage and a parabolic flute design for faster chips & debris removal to keep the bit cool. Include an accessory case for storage.
(6 Products)
Rechargeable FlashlightsSupply temporary and on-the-go illumination in job sites, emergencies, specific tasks and locations. Feature a rotating collar for adjusting the light from task to area mode and utilise the TRUEVIEW high-definition output technology to produce a uniform beam pattern for clearer visibility. (5 Products)
Hammer Drill BitsCarbide-tipped masonry drill bits suitable for delivering precise starts and fast grinding in concrete, brick and block. Feature a wide flute design for faster dust removal, less heat and more holes per charge. Available in 3- and 4-cutter designs to prevent lock-up in rebar, reducing downtime.(180 Products)
Insulated Tool SetsOSHA-compliant screwdriver sets feature a dual layer of insulation for maximum protection against electric shocks, lanyard holes to prevent tool drops & damage and visible ID markings for quick tool identification on the jobsite. VDE and GS certified. (9 Products)
Hammer Drill Bit SetsEquipped with a 3-flat shank to fit all 1/2 inch three-jaw hammer-drill chucks and eliminate the possibility of the bit spinning during heavy torsional loads. Feature a reinforced flute geometry and carbide tip design for faster and more accurate cutting with minimal distortion.(1 Product)
Cordless Tool AccessoriesInclude boots, jobsite radio, power source, right angle attachment and cordless dust collection kit. Feature all-metal housing & steel gears for superior strength and durability. Ideal for use in harsh environments. (23 Products)
PartsMilwaukee parts and accessories include brass slugs, brushes, chucks, blade pulley tires, screw LH threads, replacement blades, carbon brushes, die holder assemblies and more for repairing and enhancing the performance of Milwaukee power tools.(6 Products)
Wood Drilling Bit ExtensionsBit extensions allow operators to extend their reach when drilling with Milwaukee self-feed bits, auger bits and hole saws. Accept all 7/16 inch hexes secured with a hex key. Compatible with 3-jawed chucks and Quick Change chucks. (3 Products)
Electric Shear AccessoriesConsist of replacement blades (centre / left) for use with compatible Milwaukee power shears to replace the damaged blade and enhance the sharpness of the tool. Feature reinforced cutting edge to reduce blade chipping and stainless steel construction for rust resistance. (6 Products)
Sander Grinder AccessoriesIdeal for modifying angle grinders or providing an easy replacement. Include items like an adapter, guard wheels and a diamond blade nut. Used for connecting attachments to grinders, preventing form injuries and protecting grinders from damage.(4 Products)
Panel Saw AccessoriesIdeal for keeping saws in good working conditions and extending their capabilities. Include items like dust collection kits, panel saw extensions, midway fences, wheels and hold-down bars that easily attach with panel saws for use in specific applications. (2 Products)
Coring RigIdeal for drilling precise holes into reinforced concrete. Feature a sturdy base with levelling screws for accurate adjustment and a reversible handle to operate the unit from either side. Kits include a Diamond coring rig, base stand, Vac-U-Rig assembly and a metre box.(2 Products)
Vacuum Cleaner Bags and FiltersVacuum filters and kits for use with compatible vacuum cleaners to modify them for specific cleaning jobs. HEPA filters capture 99.97 percent of all particles greater than 0.3 microns and can be easily removed or installed by a simple twist & lock feature.(9 Products)