Laboratory Mixer AccessoriesIncludes deluxe mixing paddles and mixing buckets & covers to pour cement smoothly & efficiently. Mixers feature a 5 litre stainless steel bowl and ASTM compliant paddles
(480 Products)
Laboratory Tongs and ForcepsPrevent moisture or oil from leading to inaccuracies in mass measurements. Feature nickel plated steel / brite steel / stainless steel construction for lifting hot crucibles from furnaces and provide protection against corrosion(14 Products)
Concrete Miscellaneous ToolsIncludes concrete crack gauges designed to monitor horizontal or vertical movement across a crack on a flat surface. Can be easily attached to the surface using screws or adhesive and come with a record sheet
(318 Products)
Test Equipment(1175 Products)
Water BathsFeature a microprocessor-based digital controller for precise temperature control (ambient temperature range of 180 degrees F at an accuracy of +/- 0.1% of input span). Dual digital display; fully insulated to maintain constant temperatures easily
(1 Product)
Laboratory MixersInclude buckets, chain guards, instructions, mixing paddles; suitable for sample batch mixing in either laboratories or fields. Mix bucket runs at a speed of 60 rpm with a 1/2 hp motor and cradles securely inside an enamelled steel mixer frame(1 Product)
Cylinder MoldsSingle-use and reusable cylinder moulds designed to test and store concrete cylinders. Feature plated steel / plastic construction and are available in 4, 6, 8 and 12 inch overall heights
(38 Products)
Laboratory Ovens and FurnacesProvide controlled heat with minimal emissions for drying, baking, sterilizing, heat-treating, evaporating, annealing and testing. Selected models offer forced-air circulation; enable uniform distribution of heat that facilitates dehydration and evaporation(59 Products)
Sieve AccessoriesIncludes riddle bottom pans, riddle covers, sieve bottom pans and sieve separator pans. Available in diameters of 8, 12 and 18 inches and overall depths of 2, 4, 6 and 8 inches
(32 Products)
Soil Grinders AccessoriesStainless steel plates (No. 35) and 22 mm plates for use with soil grinders
(2 Products)
Soil Testing PenetrometersSuitable for use by field personnel to check the visual classification of soils. Help verify if excavation side walls require shoring, based on OSHA cohesive soil classifications. Indicate consistency, shear strength and approximate unconfined sheer strength
(20 Products)
Soil Testing Penetrometer AccessoriesIncludes penetrometer adapter feet, resilience ball penetration tools, penetration cones, bituminous needles and 60-degree cones (1.5 and 3 cm)
(19 Products)
Sieve Shakers(46 Products)
Wire Cloth SievesOffered in a variety of mesh sizes and wire diameters to suit testing, sampling and classification applications. Wide assortment of standard test sieves, metric sieves, wet washing sieves and more sieve styles for filtring liquids, powders and aggregate materials
(206 Products)
Bunsen BurnersUsed in laboratories for micro-method analysis. Have nickel-plated, die-cast alloy bases & aluminium mixing tubes. Serrated gas inlet connections provide a secure connection with mixing tubes and flame stabilizers provide steady & consistent flame
(24 Products)
Thermometers(255 Products)
Laboratory Clamps and SupportsWire support rings with formed, bright basic wire circles welded to the shank. Aluminium muff attach to support rods up to 3/4 inch (19 mm) in diameter
(53 Products)