Open End Wrench SetsDouble open-end wrenches feature a head at each end that grips and turns different-sized fasteners. Provide access to fasteners from the top and side. Made of chrome vanadium steel with mirror finish offering durability and corrosion resistance. Available in 8 and 12 piece sets. (4 Products)
Hex and Torx Key SetsDesigned to tighten or loosen bolts with specific types of sockets for repair and maintenance services. Hex keys have hexagonal-shaped indentations in the fastener head, while Torx keys have six-pointed star-shaped heads, providing a secure grip and increased torque transfer. (10 Products)
Adjustable Wrench SetsHex wrench sets provide a range of hex keys used to loosen hexagonal socket screws and bolts. Torque wrench sets, on the other hand, are used to apply a specific amount of torque or twisting force to a bolt or nut. Ideal for automotive repair, construction and mechanical applications.(4 Products)
Impact Socket SetsInclude impact and hex socket sets used for tightening and loosening nuts, bolts and other fasteners. Impact socket sets feature chrome molybdenum steel construction for withstanding high torque generated by impact wrenches. Available in Metric and Imperial measurements.(5 Products)
PullersDesigned to remove gears, pulleys, bearings and other components from a shaft or axle. Consist of a central screw that threads into the centre of the gear to be pulled and two jaws that grip the component from the outside by using a wrench or socket. Offer a maximum height of 150 mm.(6 Products)
Screwdriver SetsUsed for tightening and loosening screws. Feature ergonomic handles for a comfortable grip and control, reducing fatigue during extended use. Chrome vanadium tips for excellent torque. Insulated sets have handles & shafts to protect from electrical shocks. (5 Products)
Bar Pipe and L ClampsSteel-made clamp ratchets to clamp and hold materials securely in place during woodworking or metalworking applications. Feature sliding ends that easily adjust to the length of a workpiece before applying pressure. (5 Products)
Air SandersUsed for sanding & finishing surfaces in different materials. Utilise compressed air for operation and feature a self-integrated suction system to remove dust & debris from the sanding area. Allow optimal speed & pressure adjustment to achieve the desired level of sanding or finishing tasks. (4 Products)
Liquid Storage TanksPortable fuel tanks ideal for storing and transporting fuel. Made of high-density polyethylene (HDPE) that provides resistance to corrosion and impact. Feature a built-in handle for easy carrying and a flexible filler to accommodate movement or vibrations during operation.(3 Products)
LED FloodlightsPortable floodlights have a series of high-powered LED lights to provide bright and energy-efficient illumination in different facilities. Feature an aluminium die-cast housing for durability and tempered glass for resistance to impact and water damage. (5 Products)
Task LightingWork lights for illuminating a wide range of settings with the help of high-intensity LED bulbs. Feature a lithium battery for long-time operation and sturdy construction for superior impact resistance. Selected models have a tilted head that can be adjusted to the desired direction.(3 Products)