Wire ConnectorsAdapters and jumper braids used for rewiring or reinforcing aluminium / copper conductors, panel board equipment and meter sockets. Available in different lengths, widths and diameters(177 Products)
Split Bolt ConnectorsFeature a split square / hex head to secure the wire within the bolt itself and are used for grounding, bonding and burying applications in earth / concrete. Offered in copper alloy, aluminium, leaded bronze alloy and plastic variants(44 Products)
Mechanical ConnectorsAluminium / copper / bronze / steel connectors used to connect a wire or a cable to a terminal in an electrical circuit. Feature slotted / hex heads for easy installation and are available in different minimum & maximum conductor sizes(517 Products)
Lug Compression ConnectorsStraight barrel / belled straight barrel / YAD / angled barrel connectors to establish an electrical connection with underground cables in medium voltage configurations(876 Products)
Hole Drill Bore and Wire GaugesStrong & durable wire measuring gauges provide quick and easy identification of commonly used conductors. Capable of being used as both callipers and rulers. Measures I.D. and O.D. of tubing, thin walls and rigid conduit including IPS, ACSR, stranded and solid commercial cables
(1 Product)
Cable and Wire Crimping ToolsBend metal fittings and components for hydraulic, electrical, automotive and HVAC applications. Cable crimpers create end terminals by joining copper and aluminium connectors to electrical wires and voice & data cables. Metal crimpers flatten sheet metal and make folds & seams
(38 Products)
Hydraulic Crimping Tool SystemFeature a forged C-head for easy tool positioning in tight spaces and can generate a maximum crimping force of up to 24000 lbs. Both die- and dieless crimpers are available(6 Products)
High Force Hydraulic Electric PumpsSuitable for use with all Burndy Hypress remote crimp heads and cutters requiring 10000 psi operating pressure (not included). Equipped with a remote pendant switch with 10 ft cord for actuating the device, a hydraulic hose coupling and a sight gauge window for monitoring the oil levels
(3 Products)
Splice KitsConsists of an aluminium splice / reducer and a heavy-wall heat shrink sleeve and are ideal for use with copper and aluminium conductors. Can handle a maximum temperature of 194 degrees F(5 Products)
Ring Terminals(201 Products)
Shrink Tubing(30 Products)
Pin Terminals(25 Products)
Hydraulic High Pressure Hose Assy.Non-conductive hoses used for transferring fluid to hydraulic systems. Feature stackable male and female couplers at the ends and are capable of operating under up to 10000 psi pressure(1 Product)
Cordless CrimpersUsed for conjoining two pieces of metal by deforming one or both for holding each other together. Ergonomic design and over-moulded handle for a comfortable grip and patented T-Track alignment guide for HYGROUND & asymmetrical connectors. C-Head with 1.65 inch jaw opening
(2 Products)