ARLINGTON INDUSTRIES

Arlington Industries, Inc. has been manufacturing high-quality metallic and non-metallic electric fittings and connectors since 1949. The Arlington Industries catalog includes conduit fittings, cord connectors, straight connectors, conduit and outlet bodies and cable hangers. The strain-relief cord connectors manufactured by the brand help prevent the breakage of cable connections and feature a polyethylene sealing ring to ensure a liquid-tight seal when installed in non-threaded openings. These non-metallic Arlington cord connectors follow CSA standards and are offered in 3/4- and 1/2-inch conduit sizes. Choose from a wide range of these Arlington electric products and related accessories, such as safety boxes, mounting brackets and fixtures, on Raptor Supplies.

See More

Request a Quote

ARLINGTON INDUSTRIES Reducing Bushings

Reducing Bushings(29 Products)

ARLINGTON INDUSTRIES Conduit Fittings

Conduit FittingsZinc grounding locknuts designed to secure threaded conduits to metallic outlet boxes / enclosures in wet locations. Provide excellent pullout strength and are resistant to weak acids, saltwater, alcohol, oil and grease. Non-metallic insulating bushings also available (520 Products)

ARLINGTON INDUSTRIES Conduit and Outlet Bodies

Conduit and Outlet BodiesCorrosion-resistant conduit outlet bodies ideal for changing the direction of conduit runs and making bends in a conduit system. Feature aluminium / PVC construction for extended durability and tapered threads for tight and rigid joints. 90-degree pulling elbows also available (14 Products)

ARLINGTON INDUSTRIES Pipe Supports

Pipe Supports(4 Products)

ARLINGTON INDUSTRIES Conduit and Cable Hangers

Conduit and Cable HangersUV-rated QuickLATCH pipe hangers designed to securely accommodate 4-inch rigid, EMT, liquid-tight and flex conduits. Easy-to-lock, can be mounted in horizontal / vertical position, feature one-piece construction and are available in different heights and widths (60 Products)

ARLINGTON INDUSTRIES Cable Connectors

Cable Connectors(162 Products)

ARLINGTON INDUSTRIES Liquid Tight Cord Connectors

Liquid Tight Cord ConnectorsDesigned for holding & allowing the cables to pass through holes in enclosures & furniture. Feature nylon / zinc die-cast construction for protection against stress & damage. Available in 3/4 & 1/2 inch conduit size options(38 Products)

ARLINGTON INDUSTRIES Cable Supports

Cable Supports25- / 75-lb flexible beam loop hangers designed to hold up to 2-inch bundles of wires / cables. Constructed using PVC and can be stacked perpendicular / parallel to other loop hangers. Non-metallic PVC snap-in bushings also available (36 Products)

ARLINGTON INDUSTRIES Electrical Safety Boxes

Electrical Safety BoxesSingle-gang, pre-galvanised-steel-made adjustable electrical boxes designed to keep wires or cables secure from outside elements. Can be adjusted to fit walls up to 1-1/2 inch thick (263 Products)

ARLINGTON INDUSTRIES Roof Flashing

Roof Flashing(12 Products)

ARLINGTON INDUSTRIES Flexible Metal Conduit Fittings

Flexible Metal Conduit FittingsHighly durable, anti-short plastic bushings designed to create an insulation barrier against sharp edges of flexible metal conduits, to protect wires / cables passing through them against abrasion. Straight and duplex connectors also available (23 Products)

ARLINGTON INDUSTRIES Parts

Parts(9 Products)

ARLINGTON INDUSTRIES Electrical Box Covers

Electrical Box Covers(45 Products)

ARLINGTON INDUSTRIES Cable Clips

Cable ClipsFork type cable spacers suitable for positioning, holding or routing power / datacom cables. Feature PVC construction and screw-mounting style, and can hold up to 8 cables securely b/w forks (4 Products)

ARLINGTON INDUSTRIES Wire Management Tools

Wire Management Tools(19 Products)

ARLINGTON INDUSTRIES Pipe Sealants

Pipe Sealants(2 Products)

ARLINGTON INDUSTRIES Retrofit Kits

Retrofit Kits(17 Products)

ARLINGTON INDUSTRIES Floor Boxes

Floor Boxes(125 Products)

ARLINGTON INDUSTRIES Floor Box Covers

Floor Box Covers(63 Products)

ARLINGTON INDUSTRIES Liquid Tight Conduit Fittings

Liquid Tight Conduit FittingsNon-insulated straight / 90-degree connectors designed to connect liquid-tight conduits with fixtures, boxes or enclosures. Feature zinc or UV-rated plastic construction to withstand wet and corrosive environments, and toolless push-on installation for quick connection (28 Products)

ARLINGTON INDUSTRIES Portable GFCI

Portable GFCI(8 Products)

ARLINGTON INDUSTRIES Bollards

Bollards(5 Products)

ARLINGTON INDUSTRIES Door Cover Plates

Door Cover Plates(1 Product)

About Arlington Industries

Arlington Industries, Inc. has been manufacturing high-quality metallic and non-metallic electric fittings and connectors since 1949. The Arlington Industries catalog includes conduit fittings, cord connectors, straight connectors, conduit and outlet bodies and cable hangers. The strain-relief cord connectors manufactured by the brand help prevent the breakage of cable connections and feature a polyethylene sealing ring to ensure a liquid-tight seal when installed in non-threaded openings. These non-metallic Arlington cord connectors follow CSA standards and are offered in 3/4- and 1/2-inch conduit sizes. Choose from a wide range of these Arlington electric products and related accessories, such as safety boxes, mounting brackets and fixtures, on Raptor Supplies.