-
Select Country
- Source Now
Get it by Tuesday, Aug 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Striping Machine |
---|---|
Capacity | 1 gal. |
Control | Hand Operated, Handle Mounted Spray Controls |
Height | 36 1/2" |
Holds | 1 gal. |
Includes | 4" Roller Kit |
Length | 29" |
Material | Steel |
Overall Length | 29" |
Paint Type | Water Base Or Oil Base Paints |
Power Source | Electric |
Pump Type | Peristaltic Pump , Roller Driven |
Striper Type | Walk Behind |
Wheels | No Flat Tires |
Width | 17 1/2" |
---|---|
Application Method | Roller |
Compatible Container Size | 1 gal. |
Compatible Fluid Type | Paints |
Compatible Surface Material | Pavement |
Features | Folding Handle |
Flow Rate - Maximum | 0.2 GPM |
Gun Activation | Manual |
Line Width - Maximum | 4" |
Line Width - Minimum | 2" |
Marking Equipment Type | Line Striping Cart |
Operating Pressure - Maximum | 15 psi |
Product Type | Walk-Behind Line Striper |
Series | RollMaster 1000 |
Newstripe 10003856 RollMaster line painting machine is beneficial in marking solid and dash lines in parking lots, factory floors and warehouses. It can store up to 1 gallon of paint. This machine produces no fumes and is ideal for food warehouses.
Height (cm) | 27.94 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 48.26 |
HS Code | 8413600070 |
---|---|
Country Of Origin | US |
Weight (kg) | 13.5 |
Newstripe paint machine is compatible with all water and oil-based paints.
Newstripe offers a peristaltic pump in this machine to pump fluid to the rollers.
Steel.