-
Select Country
- Source Now
Get it by Tuesday, Aug 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Kit |
---|---|
Includes | 3 Units Of 3 Inch Roller Cover,1 Unit Paint Hose,6 Units Concrete Discs, And 6 Units Asphalt Discs, 2 Units Roller Bushings. |
Material | Foam, PVC, Rubber |
Overall Length | 3" |
Used For | RollMaster 1000 Parking Lot Stripers |
Compatible Product Type | Line Striping Machines |
---|---|
Compatible With Brand | RollMaster 1000 |
Compatible With Grainger Part Number | 19ZN13 |
Compatible With Manufacturer Model Number | 10003856 |
Product Type | Roller Kit |
Height (cm) | 7.62 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.2475 |