Length | Height | Pump Type | Includes | Material | Overall Length | Holds | Power Source | Price |
---|---|---|---|---|---|---|---|---|
29" | 36 1/2" | Peristaltic Pump | 4" Roller Kit | Steel | 29" | 1 gal. | Electric | $1,000.00 |
50" | 44" | Peristaltic Pump | 4" Roller Kit | - | - | - | - | $1,735.02 |
Description
Newstripe RollMaster line striping machines are ideal for marking parking lots, warehouses and factories. They feature folding handles and mechanical wheel driven pumps that deliver standard oil / water based paint to 4-inch foam rollers for striping paint on any surface. They are also integrated with easy to operate switches and hand-controlled carrier levers for easily controlling paint rollers. These machines are economical, quiet and easy to clean. Choose from a wide range of these line striping machines, available in pail capacities of 1 and 5 gallons on Raptor Supplies.
Working Mechanism
- When the paint trigger is squeezed, the pump drive wheel comes in contact with the rear wheel and the paint is pumped directly to the roller cover.
- Squeeze and hold the paint trigger to prime the roller cover for painting.
Features
- Newstripe RollMaster line striping machines have a no-overspray design that allows users to stripe within 2 inches of vehicles or walls.
- Their foolproof squeezing pump delivers paint to the foam roller that can last up to a mile.
- They have a built-in battery that provides a backup of over 24 hours on a single charge.
- The carrier lever of these machines promotes single-hand operation for easy operations.
- They are equipped with an electrical single-button switch that allows for easy control of paint flow.
- Newstripe 10003856 line painting machine has foldable handles for easy transportation.
Frequently Asked Questions
What types of paints are compatible with these striping machines?
- Newstripe line striping machines are compatible with all water or oil-based paints.
What is the paint capacity of these striping machines?
- Newstripe RollMaster line striping machines can hold up to 5-gallon paint.
Explore More
- BAYHEAD
- COFFING HOIST
- KEYSHAFT
- STABLE
- LITTLE GIANT LADDERS
- Audio Speakers
- Shakers and Rotators
- Strapping Seals and Buckles
- Electric Wall Heater Accessories
- Gas Cylinder Regulators
- VIEGA PROPRESS Bronze/Brass Straight Ball Valve, Press x FPT
- WELLS LAMONT Para-Aramid/Meta-Aramid Seamless Heat Resistant Gloves
- ML KISHIGO Flame Resistant Vests, Hook And Loop
- ASSOCIATED SPRING RAYMOND Powerline X500 Gas Springs
- ANVIL 2122 Series Plugs, Forged Steel, Galvanized, Square Head
- CONDOR Back Support with Foam Core
- GOODYEAR ENGINEERED PRODUCTS Food Hose
- APPROVED VENDOR Nylon Plastic Domed Pin Lock Push-In Rivets
- HUMBOLDT Compressometers/Extensometers
- ENDRESS HAUSER Picomag Magnetic-Inductive Liquid Flow Meters