Refrigerant Evacuation Pumps

ROBINAIR

DisplacementOil CapacityHpVoltageMicron RatingNo. Of StagesPrice
3 CFM
7.5 oz.
1/3 hp
115V AC
--
$441.79
4 CFM
15 oz.
1/2 hp
115V AC
15 µm
2
$907.05
8 CFM
18.6 oz.
-
115V AC
--
$678.52
TSI SUPERCOOL

DisplacementHpVoltageEnd VacuumPrice
3 CFM
-
120V AC
-
$216.74
3 CFM
3/10 hp
120V AC
-
$411.58
3.5 CFM
7 1/4 hp
120V AC
-
$264.81
7 CFM
-
120V AC
15 µm
$510.48
PRO SET

DisplacementHpOil CapacityEnd VacuumAmps AcVoltagePrice
4 CFM
1/4 hp
10 oz.
100 µm
-
120V AC
$309.07
4 CFM
1/2 hp
15.5 oz.
10 µm
4.5A
120V AC
$511.31
6 CFM
1/2 hp
-
50 µm
5A
120V AC
$448.68
6 CFM
1/2 hp
14 oz.
10 µm
5A
120V AC
$586.88
6 CFM
1/2 hp
16 oz.
10 µm
5A
120V AC
$688.80
12 CFM
1 hp
27 oz.
25 µm
-
120V AC
$1,255.19
12 CFM
1 hp
27 oz.
25 µm
-
120V AC
$1,083.24
UNIWELD

HpOil CapacityVoltageDisplacementEnd VacuumAmps AcPrice
1/2 hp
27.1 oz.
120V AC
-
15 µm
-
$793.40
3/4 hp
25 oz.
120V AC
8.4 CFM
15 µm
2.8A
$966.93
3/4 hp
33.8 oz.
120V AC
-
15 µm
-RFQ
JB INDUSTRIES

DisplacementOil CapacityAmps AcHpVoltagePrice
3 CFM
26 oz.
7.5A
1/2 hp
120V AC
$799.52
7 CFM
21 oz.
7.5A
1/2 hp
120V AC
$990.76
10 CFM
21 oz.
7.7A
1/2 hp
120V AC
$1,390.05
JB INDUSTRIES

DisplacementHpVoltageOil CapacityAmps AcEnd VacuumPrice
7 CFM
1/2 hp
240V AC
21 oz.
5A
15 µm
$1,215.14
7 CFM
1/2 hp
240V AC
21 oz.
5A
15 µm
$1,176.46
YELLOW JACKET

DisplacementOil CapacityNumber Of StagesHpPrice
6 CFM
36 oz.
2
1/2 hp
$1,390.41
8 CFM
28 oz.
2
1/2 hp
$1,425.89
UNIWELD

HpOil CapacityEnd VacuumVoltageDisplacementAmps AcPrice
1/4 hp
4.7 oz.
40 µm
120V AC
1.4 CFM
-
$453.01
1/2 hp
11.1 oz.
15 µm
120V AC
-
2.5A
$513.54
JB INDUSTRIES

DisplacementAmps AcHpVoltageOil CapacityPrice
4 CFM
7A
1/2 hp
120V AC
25 oz.
$604.99
6 CFM
5.2A
1/2 hp
120V AC
25 oz.
$678.20
JB INDUSTRIES

DisplacementHpOil CapacityVoltageAmps AcEnd VacuumPrice
6 CFM
1/2 hp
25 oz.
-
5A
15 µm
$857.49
6 CFM
1/2 hp
25 oz.
240V AC
5A
15 µm
$914.88
YELLOW JACKET

Number Of StagesDisplacementHpVoltageOil CapacityPrice
27 CFM1/2 hp120V AC28 oz.
$913.99

Description

Refrigerant evacuation pumps are ideal for removing moisture, air and non-condensable gases from HVAC systems. Raptor Supplies offers a wide range of these pumps from brands like Bacharach, Dayton, JB Industries, Robinair, Yellow Jacket and more. These units feature gas ballast valves for keeping the oil clean for a longer period during the evacuation process and an internal valve to provide oil backup in case of power failure. They further come integrated with a large sight glass for easy viewing of oil colour and level for better pump operation. Choose from an extensive range of these refrigerant evacuation pumps, available in current ratings of 5 - 10 A on Raptor Supplies.