-
Select Country
- Source Now
Get it by Tuesday, Aug 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Refrigerant Recovery Machine |
---|---|
Compressor | Oilless |
Depth | 8 5/16" , 8.3" |
Electrical Connections | Iec Connector And Power Cord |
For Use With | R-12, R-134A, R-22, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-411A, R-411B, R-412A, R-500, R-502, R-507, R-509 |
Height | 11" |
Hose Connection Size | 1/4" |
Includes | Manual |
Motor Hp | 1/3 hp , 333/1000 hp |
Requires | Hoses, Hoses, Manifold Gauge Set, Recovery Cylinder |
Voltage | 110V AC |
Width | 15" , 568582" |
Application | Marine |
Capability | Liquid, Push/Pull, Vapor |
Compressor Type | Oilless |
For Refrigerant Group | CFC, HCFC, HFC |
For Refrigerant Type | R-410A |
Frequency | 60 Hz |
High Pressure Cut-off | 550 psi |
Horsepower | 1/3 hp |
Hose Connection Gender | Male |
Liquid Recovery Rate - General | 5.4 lbs./min. |
---|---|
Liquid Recovery Rate - R-22 | 6.3 lbs./min. |
Liquid Recovery Rate - R-410a | 3.5 lbs./min. |
Mobility | Handle |
Number Of Cylinders | 1 |
Number Of Ports | 2 |
Overall Height | 9 1/2" |
Overall Length | 12 1/2" |
Overall Width | 6 1/2" |
Power Source | Plug In |
Product Type | Refrigerant Recovery Machine |
Push/pull Recovery Rate - General | 8.8 lbs./min. |
Push/pull Recovery Rate - R-22 | 11.8 lbs./min. |
Push/pull Recovery Rate - R-410a | 12.6 lbs./min. |
Standards | CE CERTIFIED, UL (ARI-740) |
Vapor Recovery Rate - General | 0.2 lbs./min. |
Vapor Recovery Rate - R-22 | 0.2 lbs./min. |
Vapor Recovery Rate - R-410a | 0.2 lb/min |
Warranty | 1 yr. |
Weight | 18 lbs. |
Robinair RG3 refrigerant recovery machine is used to recover both liquid & vapour refrigerants from systems before servicing them. This refrigerant recovery unit can recover CFC, HFC & HCFC refrigerants and store them in a 30 / 50-lb DOT-approved cylinder. It comes with compatible hoses, a manifold gauge set & a recovery cylinder.
Height (cm) | 27.94 |
---|---|
Length (cm) | 20.96 |
Width (cm) | 38.1 |
HS Code | 2710193080 |
---|---|
Country Of Origin | CN |
Weight (kg) | 9.81 |
Push / pull procedure in this Robinair RG3 refrigerant recovery machine is used to recover refrigerants from large systems containing bulk liquids over 15 lb. Users should follow the push / pull method as described in the unit's instruction manual.