-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Item | Pillar Foam, NVH |
---|---|
Container Size | 6.76 fl. oz. |
Cure Time | 60 min. |
Number Of Cases | 6 |
Type | 2 Part Urethane |
Base Type | Urethane |
Color | Brown |
Compatible Surface Material | Metal |
Container Type | Dual-Cartridge |
---|---|
Flash Point | 390°F |
Full Cure Time | 30 min |
Includes | (2) Nozzles |
Number Of Components | 2 |
Product Type | Foam Filler |
Standards | 29 CFR 1910.1200, ANSI, EU REACH, EU ROHS, EU ROHS PHTHALATES, OSHA |
Working Time | 1 min. |
3M 08458 pillar foam (NVH) is a two-part urethane foam material ideal for absorbing noise, vibration and harshness. It can be used as a replacement for OEM rigid nonstructural foam to fill cavities in automotive applications . This NVH foam comes in a 200 ml cartridge that expands to approximately 225 cubic inches foam volume, using manual & pneumatic 3M applicators.
Height (cm) | 5.08 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 15.24 |
HS Code | 3909505000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Typical performance characteristics at ambient air & substrate temperature of 73 degrees F (23 degrees C) are:
One part of this 3M 08458 Pillar NVH foam contains white-coloured Urethane while another contains amber / brown coloured curative liquid. Both these liquids turn solid only after mixing.
-20 to 180 degrees F (-20 to 82 degrees C)