Smoke Alarms
KIDDE

Detection Method Battery Backup Interconnection Capability Power Source Features Digital Readout Height Audible Alert Price
Photoelectric Yes No Sealed Lithium Ion - No 1 1/2" 85dB @ 10 ft., Horn $88.70
Photoelectric Yes No Sealed Lithium Ion - No 1 1/2" 85dB @ 10 ft., Horn $74.96
Ionization No No 9V - No 1 1/2" 85dB @ 10 ft., Horn $19.78
Ionization No No 9V - No 1 1/2" 85dB @ 10 ft. $16.23
Photoelectric No No 9V - No 1 1/2" 85dB @ 10 ft., Horn $42.53
Ionization, Photoelectric No No 9V - No 1 3/4" 85dB @ 10 ft., Horn $54.53
Ionization No No 9V - No 1 3/4" 85dB @ 10 ft., Horn $17.73
Ionization No Up To 24 Units - Wireless No 1 1/4" 85dB @ 10 ft., Horn $94.73
Ionization Yes Up To 24 Units - Alarm Memory No 1 1/2" 85dB @ 10 ft., Horn $32.41
Ionization Yes Up To 24 Units - Safety Light, Alarm Memory Yes 1 1/2" 85dB @ 10 ft., Horn $39.99
Ionization Yes Up To 24 Units - - No 1 3/4" 85dB @ 10 ft., Horn $33.95
Photoelectric Yes Up To 24 Units 120V AC, 9V - No 1 1/2" 85dB @ 10 ft., Horn $66.58
Ionization Yes Up To 24 Units 120V AC, 9V - No 1 5/8" 85dB @ 10 ft., Horn $34.05
Ionization Yes Up To 24 Units 120V AC, 9V - No 1 5/8" 85dB @ 10 ft., Horn $34.45
Ionization, Photoelectric Yes Up To 24 Units 120V AC, 9V - No 1 3/4" 85dB @ 10 ft., Horn $98.09

Description

Kidde smoke alarms use ionisation / photoelectric mechanism to quickly sense smoke, as well as fast-moving and small smouldering fires, and trigger an 85 dB alarm to warn workers. They are ideal for applications in storage facilities, warehouses, industrial workplaces and commercial buildings. These Kidde alarms feature a test button, a large mounting base, a tamper-proof battery locking pin, low-battery warning mechanism and a red LED power indicator light. They can easily operate at temperatures ranging from 40 to 100 degrees Fahrenheit and are available in 10-year battery-powered, battery-operated, and hardwired AC operated variants.