Oil Petroleum Hoses, 2600 Psi
REELCRAFT

Hose Length | Hose Inside Dia. | Hose Material | Pressure | Max. Temp. | Hose Type | End Fitting Size 1 | End Fitting Size 2 | Price |
---|---|---|---|---|---|---|---|---|
20 ft. | 3/8" | Rubber | 2600 psi | 210°F | Oil | 3/8" | 3/8" | $249.38 |
25 ft. | 3/8" | Rubber | 2600 psi | 210°F | Oil | 3/8" | 3/8" | $168.00 |
30 ft. | 3/8" | Rubber | 2600 psi | 210°F | Oil | 3/8" | 3/8" | $212.63 |
Explore More
- KEYSHAFT
- ERIE
- PEAKWORKS
- FREUD
- VIBRA TITE
- Vehicle Work Lights
- Portable Coolers and Beverage Coolers
- Maintenance Set Accessories
- Immersion Heaters
- Roof Top Mounting Rails
- Power Concrete Screed Blades - KUSHLAN PRODUCTS
- Chemical Resistant Gloves, 15 Mil Thick, Diamond, Green - CONDOR
- 8256 Series Brass Solenoid Valve - ASCO VALVES
- Reducing Union Connectors, Acetal Gray - JOHN GUEST
- Conventional Spray Guns - DEVILBISS
- M6 x 1 Fully Threaded Standard Phillips Pan Spring Lock Passivated Stainless Steel Rounded Machine Screws - APPROVED VENDOR