L Type Hubs Without Keyway, Metric Bores
LOVEJOY
Outside Dia. |
Hub Material |
Max. Speed |
Number Of Jaws |
Overall Length |
Length Through Bore |
Nominal Torque |
Max. Bore |
Price |
16 mm |
Sintered Iron |
31000 RPM |
2 |
20.57 mm |
6.86 mm |
0.4 N-m |
9 mm |
$7.26 |
16 mm |
Sintered Iron |
31000 RPM |
2 |
20.57 mm |
6.86 mm |
0.4 N-m |
9 mm |
$12.15 |
16 mm |
Sintered Iron |
31000 RPM |
2 |
20.57 mm |
6.86 mm |
0.4 N-m |
9 mm |
$7.26 |
16 mm |
Sintered Iron |
31000 RPM |
2 |
20.57 mm |
6.86 mm |
0.4 N-m |
9 mm |
$6.15 |
16 mm |
Sintered Iron |
31000 RPM |
2 |
20.57 mm |
6.86 mm |
0.4 N-m |
9 mm |
$12.15 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.15 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.91 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.91 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$7.26 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.91 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$8.16 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.91 |
27.43 mm |
Sintered Iron |
18000 RPM |
2 |
43.43 mm |
15.75 mm |
2.97 N-m |
16 mm |
$6.91 |
34.54 mm |
Sintered Iron |
14000 RPM |
2 |
50.29 mm |
19.05 mm |
4.88 N-m |
19 mm |
$10.73 |
34.54 mm |
Sintered Iron |
14000 RPM |
2 |
50.29 mm |
19.05 mm |
4.88 N-m |
19 mm |
$11.27 |
34.54 mm |
Sintered Iron |
14000 RPM |
2 |
50.29 mm |
19.05 mm |
4.88 N-m |
19 mm |
$9.55 |
34.54 mm |
Sintered Iron |
14000 RPM |
2 |
50.29 mm |
19.05 mm |
4.88 N-m |
19 mm |
$10.73 |
34.54 mm |
Sintered Iron |
14000 RPM |
2 |
50.29 mm |
19.05 mm |
4.88 N-m |
19 mm |
$10.73 |
44.45 mm |
Sintered Iron |
11000 RPM |
3 |
54.1 mm |
20.83 mm |
10.17 N-m |
22 mm |
$12.31 |
44.45 mm |
Sintered Iron |
11000 RPM |
3 |
54.1 mm |
20.83 mm |
10.17 N-m |
22 mm |
$12.93 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
54.61 mm |
20.83 mm |
16.27 N-m |
25 mm |
$18.89 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
54.61 mm |
20.83 mm |
16.27 N-m |
25 mm |
$18.89 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
54.61 mm |
20.83 mm |
16.27 N-m |
25 mm |
$16.82 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
54.61 mm |
20.83 mm |
16.27 N-m |
25 mm |
$19.84 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
63.75 mm |
25.4 mm |
21.92 N-m |
29 mm |
$25.89 |
53.59 mm |
Sintered Iron |
9000 RPM |
3 |
63.75 mm |
25.4 mm |
21.92 N-m |
29 mm |
$29.08 |
64.52 mm |
Sintered Iron |
7000 RPM |
3 |
72.14 mm |
26.92 mm |
35.93 N-m |
30 mm |
$36.75 |
64.52 mm |
Sintered Iron |
7000 RPM |
3 |
88.39 mm |
35.05 mm |
47.11 N-m |
35 mm |
$57.06 |
84.33 mm |
Sintered Iron |
5000 RPM |
3 |
107.19 mm |
42.67 mm |
89.48 N-m |
42 mm |
$78.03 |
95.25 mm |
Sintered Iron |
5000 RPM |
3 |
114.3 mm |
44.45 mm |
140.1 N-m |
48 mm |
$95.13 |
95.25 mm |
Sintered Iron |
5000 RPM |
3 |
114.3 mm |
44.45 mm |
140.1 N-m |
48 mm |
$99.89 |
95.25 mm |
Sintered Iron |
5000 RPM |
3 |
114.3 mm |
44.45 mm |
140.1 N-m |
48 mm |
$95.13 |
95.25 mm |
Sintered Iron |
5000 RPM |
3 |
114.3 mm |
44.45 mm |
140.1 N-m |
48 mm |
$95.13 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$148.64 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$148.64 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$132.27 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$132.27 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$123.47 |
114.3 mm |
Sintered Iron |
5000 RPM |
3 |
123.44 mm |
49.28 mm |
195.24 N-m |
55 mm |
$148.64 |
127 mm |
Cast Iron |
4200 RPM |
3 |
135.64 mm |
55.37 mm |
264.38 N-m |
67 mm |
$180.49 |
127 mm |
Cast Iron |
4200 RPM |
3 |
135.64 mm |
55.37 mm |
264.38 N-m |
67 mm |
$153.73 |
127 mm |
Cast Iron |
4200 RPM |
3 |
135.64 mm |
55.37 mm |
264.38 N-m |
67 mm |
$160.62 |
127 mm |
Cast Iron |
4200 RPM |
3 |
135.64 mm |
55.37 mm |
264.38 N-m |
67 mm |
$180.49 |
156.97 mm |
Cast Iron |
1800 RPM |
3 |
198.63 mm |
79.25 mm |
532.84 N-m |
73 mm |
$340.15 |
156.97 mm |
Cast Iron |
1800 RPM |
3 |
198.63 mm |
79.25 mm |
532.84 N-m |
73 mm |
$382.25 |
156.97 mm |
Cast Iron |
1800 RPM |
3 |
198.63 mm |
79.25 mm |
532.84 N-m |
73 mm |
$340.15 |
156.97 mm |
Cast Iron |
1800 RPM |
3 |
198.63 mm |
79.25 mm |
532.84 N-m |
73 mm |
$340.15 |
156.97 mm |
Cast Iron |
1800 RPM |
3 |
198.63 mm |
79.25 mm |
532.84 N-m |
73 mm |
$309.33 |
-
-
- Price (Low to High)
- Price (High to Low)