Band Saw Blades, Rx+ Series
LENOX TOOLS

Teeth Per Inch Material Back Material Cutting Edge Type Cutting Material Price
5/8 Bimetal - - - $231.34
5/8 Bimetal - - - $104.38
5/8 Bimetal - - - $93.70
5/8 Bimetal - - - $107.04
5/8 Bimetal - - - $150.17
5/8 Bimetal Alloy Steel Toothed - $150.92
5/8 Bimetal - - - $129.13
5/8 Bimetal - - - $127.39
5/8 Bimetal - - - $113.62
5/8 Bimetal - - - $107.39
5/8 Bimetal - - - $157.69
5/8 Bimetal - - - $123.71
5/8 Bimetal - - - $118.90
5/8 Bimetal - - - $102.30
5/8 Bimetal - - - $148.14
5/8 Bimetal Alloy Steel Toothed - $142.58
5/8 Bimetal - - - $122.83
5/8 Bimetal - - - $189.94
5/8 Bimetal - - - $75.64
5/8 Bimetal - - - $178.58
4/6 Bimetal - - - $161.22
4/6 Bimetal - - - $159.76
4/6 Bimetal - - - $135.43
4/6 Bimetal - - - $142.58
4/6 Bimetal - - - $121.18
4/6 Bimetal - - - $152.39
4/6 Bimetal - - - $209.36
4/6 Bimetal - - - $129.13
4/6 Bimetal - - - $113.62
4/6 Bimetal - - - $265.70
4/6 Bimetal - - - $122.60
4/6 Bimetal - - - $97.02
4/6 Bimetal - - - $257.68
4/6 Bimetal - - - $127.39
4/6 Bimetal - - - $144.32
4/6 Bimetal - - - $126.88
4/6 Bimetal Alloy Steel Toothed Bi Metal $120.38
4/6 Bimetal Alloy Steel Toothed Bi Metal $150.92
4/6 Bimetal Alloy Steel Toothed Bi Metal $147.58
4/6 Bimetal - - - $183.23
4/6 Bimetal - - - $104.38
4/6 Bimetal - - - $231.34
4/6 Bimetal - - - $115.16
4/6 Bimetal - - - $166.38
4/6 Bimetal Alloy Steel Toothed - $163.28
4/6 Bimetal - - - $168.79
4/6 Bimetal - - - $252.47
3/4 Bimetal - - - $265.70
3/4 Bimetal - - - $127.51
3/4 Bimetal - - - $124.29
3/4 Bimetal - - - $142.58
3/4 Bimetal - - - $130.53
3/4 Bimetal - - - $191.57
3/4 Bimetal - - - $183.23
3/4 Bimetal - - - $195.82
3/4 Bimetal - - - $110.56
3/4 Bimetal - - - $150.92
3/4 Bimetal - - - $161.22
3/4 Bimetal - - - $126.88
3/4 Bimetal - - - $249.46
3/4 Bimetal - - - $163.28
3/4 Bimetal - - - $252.47
3/4 Bimetal - - - $147.58

Description

Lenox Rx+ band saw blades cut carbon & structural steels like tube and I-beams using a single cutting edge by rotating through the workpieces in a continuous loop in maintenance shops and manufacturing industries. They have bi-metal construction for heat & wear resistance and durability, and variable tooth design to minimise vibration & noise while cutting. Choose from a wide array of these band saw blades, available in lengths ranging from 7 feet 9 inches to 20 feet 6 inches.