Carbide Tip, Ripping Circular Saw Blade
DEWALT
Blade Dia. | Number Of Teeth | Diamond Knockout | Plate Thickness | Arbor Hole | Kerf | Cutting Depth | Tip Material | Price |
---|---|---|---|---|---|---|---|---|
5 3/8" | 16.0 | No | 0.039" | 10 mm | 0.059" | 2" | Carbide | $21.43 |
7 1/4" | 20.0 | Yes | 0.045" | 5/8" | 0.071" | 2 3/8" | Carbide | $23.29 |
10" | 24.0 | No | 0.069" | 5/8" | 0.095" | 4" | Carbide | $50.40 |
Explore More
- DMS
- KEYSHAFT
- MASTER
- ACTION COUPLING
- CHAMPION AEROSPACE
- Locking Pliers
- Hydraulic Presses
- Filter Papers and Extraction Thimbles
- Fire Probing Tools
- Wood Drilling Bit Extensions
- Fiberglass Stepladders - WESTWARD
- Maxrist Right Wrist Supports, Black - ALLEGRO SAFETY
- NHL Series Duraband Nozzle Band Heaters - TEMPCO
- Non Linear Load Transformers, 480V Delta Primary Volts, K Factor 20, 150 Degrees C Rise - ACME ELECTRIC
- Woodruff Keyseat Cutters, Shank Type, High Speed Steel - KEO