Insulation Calcium Silicate
IIG

Thickness Approx. "r" Value Material Temp. Range Color Moisture Absorption Strength Price
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $172.90
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,446.73
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $369.93
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $742.43
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $35.82
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $388.18
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $750.33
1/2" 0.52 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $62.80
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $963.42
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,642.39
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $496.92
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $69.36
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $946.69
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $492.01
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $35.79
3/4" 0.77 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $225.79
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,004.46
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $78.93
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $537.81
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $241.18
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $510.97
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,116.88
1" 1.03 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $36.62
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,722.16
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $3,519.33
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $132.08
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $454.39
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $1,759.67
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $877.59
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $64.46
1 1/2" 1.54 Calcium Silicate 0°F to +1700°F White Minimal Extra Extra Strong $865.24

Features

  • These insulations are resistant to acids, alkalis and organic solvents.
  • They can withstand high temperatures and physical stress.
  • These insulations are non-combustible and do not contribute to the spread of fire.
  • They are lightweight and easy to handle and install.
  • These moisture-resistant insulations can be shaped to fit any surface as a versatile insulation option.
  • They offer a low thermal conductivity to reduce heat transfer.

Standards & Approvals

  • ASTM
  • NFPA251
  • UL

Frequently Asked Questions

What is the operating temperature range of these insulations?

  • 0 to 1700 degrees F.