Brass Ground Plug Valves
ANDERSON METALS CORP. PRODUCTS

Pipe Size Connection Type Overall Height Overall Length Body Material Handle Type Max. Pressure Temp. Range Price
1/8" - 1 7/8" 1.46" Brass Lever 30 psi -65°F to +250°F $32.89
1/8" MNPT x FNPT 1 7/8" 2" Brass Lever 30 psi -65°F to +250°F $32.07
1/8" Compression x MNPT 1 7/8" 2.19" Brass Lever 30 psi -65°F to +250°F $38.56
1/4" - 1 7/8" 1.7" Brass Lever 30 psi -65°F to +250°F $34.32
1/4" Flare x Flare 1 7/8" 1 22/25" Brass Lever 30 psi -65°F to +250°F $36.05
1/4" MNPT x FNPT 1 7/8" 2 3/25" Brass Lever 30 psi -65°F to +250°F $72.01
1/4" Compression 1 7/8" 2 3/25" Brass Lever 30 psi -65°F to +250°F $59.19
1/4" Compression x MNPT 1 7/8" 2.19" Brass Lever 30 psi -65°F to +250°F $56.29
1/4" MNPT x FNPT 2 1/4" 2.22" Brass Lever 30 psi -65°F to +250°F $89.96
5/16" Flare x Flare 1 7/8" 1 22/25" Brass Lever 30 psi -65°F to +250°F $56.08
5/16" Compression 1 7/8" 2.19" Brass Lever 30 psi -65°F to +250°F $47.33
5/16" Compression x MNPT 1 7/8" 2 1/4" Brass Lever 30 psi -65°F to +250°F $48.80
3/8" Compression 1 7/8" 2 1/4" Brass Lever 30 psi -65°F to +250°F $63.39
3/8" Compression x MNPT 1 7/8" 2.38" Brass Lever 30 psi -65°F to +250°F $58.56
3/8" Flare x Flare 2" 2" Brass Lever 30 psi -65°F to +250°F $44.48
5/8" Compression x MNPT 1 7/8" 2.19" Brass Lever 30 psi -65°F to +250°F $45.80

Description

Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.