
Weighing Surface Width | Weighing Surface Depth | Weighing Capacity | Weighing Platform Dimensions | Rectangular Weighing Surface Size | Platform Depth | Housing Length | Housing Dimension | Price |
---|---|---|---|---|---|---|---|---|
800 mm | 120 mm | 600 Kg | 800 mm x 120 mm x 100 mm | 800 mm x 120 mm | 100 mm | 170 mm | 800 mm x 170 mm x 60 mm | $758.64 |
1200 mm | 120 mm | 1500 Kg | 1200 mm x 120 mm x 100 mm | 1200 mm x 120 mm | 100 mm | - | - | $832.65 |
1200 mm | 120 mm | 3000 Kg | 1200 mm x 120 mm x 100 mm | 1200 mm x 120 mm | 100 mm | - | - | $1,017.69 |
1200 mm | 160 mm | 6000 Kg | 1200 mm x 160 mm x 100 mm | 1200 mm x 160 mm | 100 mm | - | - | $1,360.00 |
2000 mm | 120 mm | 3000 Kg | 2000 mm x 120 mm x 100 mm | 2000 mm x 120 mm | 100 mm | - | - | $1,248.98 |
2000 mm | 160 mm | 6000 Kg | 2000 mm x 160 mm x 100 mm | 2000 mm x 160 mm | 100 mm | - | - | $1,730.07 |
Description
KERN & SOHN KFA-V20 Series weighing platform beams are designed to measure large loads and are particularly useful for weighing bulk materials, machinery and oversized objects. These weighing platforms beams are ideal for warehouses, manufacturing facilities, freight & logistics centres and agricultural sites. They feature lacquered steel construction with a lacquer coating to protect from corrosion, ensuring a long lifespan. These weighing platform beams have levelling feet to balance the load on uneven surfaces. They offer rollers and handles on each weighing beam for making transportation and repositioning hassle-free. These weighing platforms are available in 120 and 160 mm surface depth variants.
Explore More
- KEYSHAFT
- TRIDON
- A.R. NORTH AMERICA
- BIG ASS FANS
- FLOTEC
- LED Light Panels
- Speed Reducers and Gear Drives
- Evaporative Coolers
- Enclosure Heaters
- Steam and Hot Water Solenoid Valves
- SBL-DG2 Plus Cut Resistant Sleeves - TURTLESKIN
- Silver Shield Chemical Resistant Gloves - NORTH BY HONEYWELL
- Female XL-C Adapter, Copper, Press x FNPT - VIEGA PROPRESS
- Swivel Male Branch Tees, NPTF Thread,Polypropylene White - JOHN GUEST
- Hi-Density Cartridge Immersion Heaters - TEMPCO