material | finish | color | Pkg. Qty. | Price |
---|---|---|---|---|
ABS | Matte | Black | 2 | $6.01 |
ABS | Matte | Black | 2 | $7.87 |
ABS | Matte | Black | 2 | $8.14 |
ABS | Matte | Black | 2 | $7.49 |
Description
80/20 15 Series end caps are structural framing system accessories that add a finishing touch and seal off the ends of the profile to prevent dust and debris accumulation. They are suitable for installation with push-in fasteners or self-tapping screws. These are ideal for use in construction and maintenance applications. They can also be fitted into a tapped hole by button-head socket cap screws. These caps feature ABS construction for high machinability.
Explore More
- CHECKERS
- JJ KELLER
- KEYSHAFT
- PUMPTEC
- CCEALIGHTS
- Balancing Dampers
- Pneumatic Cylinders
- Pipe Threading Die Heads
- Santoprene Tubing
- Socket End Wrenches
- ANSELL 11-600V Hyflex Coated Gloves
- DESTACO G Series Straight Line Action Clamps
- CAROL Category 5E Cable
- TEMPCO PCT-2000 Series Temperature Controls
- ASSOCIATED SPRING RAYMOND Powerline X350 Gas Springs
- GEMS SENSORS FS-926 Series Flow Switch
- APPROVED VENDOR 1" Outside Dia. LDPE Plastic Round Spacers