Shim Roll, Annealed
MAUDLIN PRODUCTS

Thickness Thickness Tolerance Size Width Tolerance Material Temper Material Grade Rockwell Hardness Price
0.051 mm -0.0001" to +0.0001" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $26.77
0.051 mm -0.0001" to +0.0001" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $36.84
0.051 mm -0.0001" to +0.0001" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $52.88
0.076 mm -0.0002" to +0.0002" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $30.81
0.076 mm -0.0002" to +0.0002" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $44.86
0.076 mm -0.0002" to +0.0002" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $61.59
0.102 mm -0.0002" to +0.0002" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $31.70
0.102 mm -0.0002" to +0.0002" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $46.78
0.102 mm -0.0002" to +0.0002" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $63.42
0.127 mm -0.0003" to +0.0003" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed Grade 316 Rockwell B88 $33.27
0.127 mm -0.0003" to +0.0003" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $48.87
0.127 mm -0.0003" to +0.0003" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $66.53
0.178 mm -0.0005" to +0.0005" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $34.81
0.178 mm -0.0005" to +0.0005" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $52.87
0.178 mm -0.0005" to +0.0005" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $69.62
0.254 mm -0.0005" to +0.0005" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $40.84
0.254 mm -0.0005" to +0.0005" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $64.92
0.254 mm -0.0005" to +0.0005" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $81.65
0.381 mm -0.0005" to +0.0005" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $45.85
0.381 mm -0.0005" to +0.0005" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $74.99
0.381 mm -0.0005" to +0.0005" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $91.69
0.508 mm -0.0005" to +0.0005" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $52.87
0.508 mm -0.0005" to +0.0005" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $89.02
0.508 mm -0.0005" to +0.0005" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $105.76
0.635 mm -0.0008" to +0.0008" 6 x 50" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $60.91
0.635 mm -0.0008" to +0.0008" 6 x 100" -0.005" to +0.005" Stainless Steel Annealed - Rockwell B88 $105.09
0.635 mm -0.0008" to +0.0008" 12 x 50" -0.01" to +0.01" Stainless Steel Annealed - Rockwell B88 $121.83