1A Series Crimp Hose Fittings
EATON

Angle Height Inside Dia. Material Price
45 Degree 0.93" 0.38" Carbon Steel $144.15
45 Degree 1.31" 0.1" Carbon Steel $175.73
45 Degree 1.65" 0.17" Carbon Steel $55.09
45 Degree 1.74" 6/25" Carbon Steel $141.38
45 Degree 1.83" 0.26" Carbon Steel $102.10
45 Degree 2 9/25" 0.37" Carbon Steel $332.55
45 Degree 2.53" 0.58" Carbon Steel $116.60
45 Degree 2.71" 0.58" Carbon Steel $127.58
45 Degree 2.77" 0.37" Carbon Steel $121.26
45 Degree 2.9" 19/25" Carbon Steel $152.69
45 Degree 3.13" 19/25" Carbon Steel $276.94
45 Degree 3.35" 1/2" Carbon Steel $506.38
45 Degree 3.94" 1.26" Carbon Steel $303.62
45 Degree 5.01" 1 3/4" Carbon Steel $374.32
90 Degree 1 1/2" 0.1" Carbon Steel $111.22
90 Degree 1 3/4" 0.38" Carbon Steel $131.38
90 Degree 1 4/5" 0.26" Carbon Steel $115.92
90 Degree 1 24/25" 0.26" Carbon Steel $89.38
90 Degree 2.22" 0.17" Carbon Steel $112.97
90 Degree 2 6/25" 0.37" Carbon Steel $117.33
90 Degree 2 1/4" 0.17" Carbon Steel $96.71
90 Degree 2.26" 6/25" Carbon Steel $161.29
90 Degree 2.31" 0.17" Carbon Steel $105.24
90 Degree 2 2/5" 0.26" Carbon Steel $72.14
90 Degree 2.46" 0.26" Carbon Steel $89.63
90 Degree 2.54" 0.38" Carbon Steel $101.33
90 Degree 2.58" 0.38" Carbon Steel $121.05
90 Degree 2.66" 0.38" Carbon Steel $91.17
90 Degree 2.74" 0.37" Carbon Steel $114.88
90 Degree 2.82" 1/2" Carbon Steel $120.97
90 Degree 2.91" 0.55" Carbon Steel $120.40
90 Degree 3.15" 0.61" Carbon Steel $117.91
90 Degree 3.34" 0.78" Carbon Steel $137.60
90 Degree 3.43" 0.61" Carbon Steel $190.28
90 Degree 3 1/2" 0.61" Carbon Steel $169.78
90 Degree 3.59" 19/25" Carbon Steel $149.62
90 Degree 4.46" 1.26" Carbon Steel $278.38
90 Degree 6.11" 1 3/4" Carbon Steel $459.87
Straight 22/25" 0.1" Carbon Steel $93.94
Straight 22/25" 0.17" Carbon Steel $18.99
Straight 22/25" 0.17" Carbon Steel $86.86
Straight 22/25" 0.17" Carbon Steel $34.22
Straight 22/25" 0.17" Carbon Steel $72.82
Straight 22/25" 0.17" Carbon Steel $35.45
Straight 22/25" 0.17" Carbon Steel $38.54
Straight 22/25" 0.17" Carbon Steel $77.72
Straight 22/25" 0.17" Carbon Steel $205.10
Straight 22/25" 0.17" Carbon Steel $57.49
Straight 22/25" 0.17" Carbon Steel $46.22
Straight 22/25" 0.17" Carbon Steel $20.27
Straight 22/25" 0.17" Carbon Steel $13.12
Straight 22/25" 0.17" Carbon Steel $51.44
Straight 22/25" 0.17" Carbon Steel $28.53
Straight 22/25" 0.17" Carbon Steel $22.27
Straight 22/25" 0.17" Carbon Steel $13.49
Straight 22/25" 0.17" Carbon Steel $9.53
Straight 22/25" 1.66" Carbon Steel $36.88
Straight 1.06" 0.26" Carbon Steel $45.62
Straight 1.07" 0.17" Carbon Steel $73.10
Straight 1.07" 0.23" Carbon Steel $56.21
Straight 1.07" 6/25" Carbon Steel $131.65
Straight 1.07" 0.26" Carbon Steel $99.82
Straight 1.07" 0.26" Carbon Steel $39.65
Straight 1.07" 0.26" Carbon Steel $101.42
Straight 1.07" 0.26" Carbon Steel $29.82
Straight 1.07" 0.26" Carbon Steel $49.56
Straight 1.07" 0.26" Carbon Steel $30.78
Straight 1.07" 0.26" Carbon Steel $19.63
Straight 1.07" 0.26" Carbon Steel $17.55
Straight 1.07" 0.26" Carbon Steel $51.67
Straight 1.07" 0.26" Carbon Steel $103.81
Straight 1.07" 0.26" Carbon Steel $14.79
Straight 1.07" 0.26" Carbon Steel $53.86
Straight 1.07" 0.26" Carbon Steel $20.40
Straight 1.07" 0.26" Carbon Steel $35.27
Straight 1.07" 0.26" Carbon Steel $69.03
Straight 1.07" 0.26" Carbon Steel $15.28
Straight 1.07" 0.26" Carbon Steel $36.32
Straight 1 2/25" 0.26" Carbon Steel $77.19
Straight 1.22" - Carbon Steel $149.45
Straight 1.22" 0.38" Carbon Steel $68.38
Straight 1.22" 0.38" Carbon Steel $21.74
Straight 1.22" 0.38" Carbon Steel $58.42
Straight 1.22" 0.38" Carbon Steel $32.44
Straight 1.22" 0.38" Carbon Steel $141.97
Straight 1.22" 0.38" Carbon Steel $39.55
Straight 1.22" 0.38" Carbon Steel $76.55
Straight 1.22" 0.38" Carbon Steel $34.23
Straight 1.22" 0.38" Carbon Steel $26.99
Straight 1.22" 0.38" Carbon Steel $82.36
Straight 1.22" 0.38" Carbon Steel $83.62
Straight 1.22" 0.38" Carbon Steel $53.06
Straight 1.22" 0.38" Carbon Steel $74.44
Straight 1.22" 0.38" Carbon Steel $65.78
Straight 1.22" 0.38" Carbon Steel $17.19
Straight 1.22" 0.38" Carbon Steel $82.58
Straight 1.22" 0.38" Carbon Steel $44.85
Straight 1.22" 0.38" Carbon Steel $18.86
Straight 1.22" 0.38" Carbon Steel $93.58
Straight 1.22" 0.38" Carbon Steel $34.08
Straight 1.22" 0.38" Carbon Steel $49.35
Straight 1.39" 12/25" Carbon Steel $89.77
Straight 1.39" 12/25" Carbon Steel $42.40
Straight 1.39" 0.49" Carbon Steel $74.97
Straight 1.39" 1/2" Carbon Steel $36.49
Straight 1.39" 1/2" Carbon Steel $182.03
Straight 1.39" 1/2" Carbon Steel $42.60
Straight 1.39" 1/2" Carbon Steel $81.53
Straight 1.39" 1/2" Carbon Steel $104.37
Straight 1.39" 1/2" Carbon Steel $38.82
Straight 1 1/2" 0.38" Carbon Steel $114.81
Straight 1 1/2" 1/2" Carbon Steel $167.17
Straight 1 14/25" 0.61" Carbon Steel $85.91
Straight 1 14/25" 0.61" Carbon Steel $122.59
Straight 1 14/25" 0.61" Carbon Steel $84.53
Straight 1 14/25" 0.61" Carbon Steel $27.22
Straight 1 14/25" 0.61" Carbon Steel $69.08
Straight 1 14/25" 0.61" Carbon Steel $21.99
Straight 1.563" 0.61" Carbon Steel $101.31
Straight 1.563" 0.61" Carbon Steel $48.83
Straight 1.58" 0.61" Carbon Steel $101.81
Straight 1.58" 0.61" Carbon Steel $46.53
Straight 1.58" 0.61" Carbon Steel $58.97
Straight 1.58" 0.61" Carbon Steel $42.05
Straight 1.62" 0.61" Carbon Steel $76.21
Straight 1 3/4" 0.61" Carbon Steel $76.86
Straight 1.94" 19/25" Carbon Steel $52.32
Straight 1.94" 0.81" Carbon Steel $141.19
Straight 1.94" 0.81" Carbon Steel $203.23
Straight 1.94" 0.81" Carbon Steel $105.86
Straight 1.94" 0.81" Carbon Steel $121.88
Straight 1.94" 0.81" Carbon Steel $84.35
Straight 1.94" 0.82" Carbon Steel $54.22
Straight 1.94" 0.82" Carbon Steel $41.87
Straight 1.94" 0.82" Carbon Steel $104.73
Straight 1.95" 0.81" Carbon Steel $148.15
Straight 1.95" 0.82" Carbon Steel $123.13
Straight 2" 0.82" Carbon Steel $112.68
Straight 2.7" 1.26" Carbon Steel $167.91
Straight 2.7" 1.26" Carbon Steel $261.08
Straight 2.7" 1.26" Carbon Steel $293.47
Straight 3.22" 1 3/4" Carbon Steel $267.53
Straight 3.224" 1 3/4" Carbon Steel $353.54

Features

  • These fittings are made of carbon steel, providing excellent wear resistance in high-pressure applications where standard hose fittings might damage.
  • They connect Eaton Aeroquip Series hydraulic hoses with compatible BSPP threaded equipment or hoses.
  • They are secured together using Eaton crimping device for a permanent and leak-free connection.
  • They come with DURA-KOTE plating technology, allowing three times the corrosion protection on carbon steel fittings as compared to standard hose fittings.

Standards & Approvals

  • SAE J1453
  • SAE J1926
  • SAE J512
  • SAE J514
  • SAE J821

Frequently Asked Questions

What is straight angle orientation?

  • These straight-angle fittings can make installation easier and offer minimal stress on the hose from twisting.
What are NSPM fittings?

  • NPSM (National Pipe Straight Mechanical) fittings are female swivel fittings with a straight thread configuration and a 30-degree cone. They form a mechanical seal when mated with NPTF male fittings and eliminate hose stress from twisting during assembly, minimising the number of hose fittings required for operation.