Measurement Range | Display | Battery Voltage | Ambient Operating Range | Price |
---|---|---|---|---|
1 µm to 760000 µm | LCD | - | +32°F to +120°F | $628.26 |
10 µm to 25000 µm | LCD | 9V | - | $497.91 |
25 µm to 100000 µm | LCD | 9V | - | $338.43 |
- | - | - | - | $296.85 |
Description
Yellow Jacket vacuum gauges accurately measure pressure in a vacuum. They feature a thermal conductivity sensor for maintaining the temperature inside the vacuum and a LCD screen to display readings down to 10 microns in 7 different units. The LCD screen has an automatic shut-off for battery efficiency and a low battery indicator. Selected models are equipped with a 12 inch cord, stretchable up to 24 inches. These vacuum gauges are available in digital and refrigeration variants on Raptor Supplies.
Explore More
- BATTALION
- EAGLE
- KEYSHAFT
- NEW YORK WIRE
- WOODFORD MFG.
- Shop Vacuum Cleaners
- Adhesive Anchor Accessories
- Putty/Joint Knives Spatulas Scrapers
- Food Service Cutting Boards
- Pneumatically Actuated Butterfly Valves
- AKRO-MILS 30237 Akrobins Plastic Storage Bins
- ASHCROFT 1188 Low Pressure Bellow Gauges, Brass
- OK INDUSTRIES Wrap/Strip/Unwrap Tools
- ANVIL 337 Series Steel Pipe Couplings, XH, Black, Taper Tapped
- ANVIL AS1200 Series O.D. Tubing Clamps, 304 Stainless Steel
- LUCKY LINE PRODUCTS Not Load Rated Economy Spring Snap
- VESTIL Portable Electric Heaters
- MARCOM Training Dvd Lifts
- APPROVED VENDOR 1"-8 Partially Threaded Zinc Plated Grade 5 Steel Hex Head Cap Screws
- DIXON B18 Series Compact Filter/Regulator