Stationary Quiet Design Air Circulator
DAYTON

Blade Dia. Oscillating/non-oscillating Motor Hp Mounting Location Sound Level Drive Type Max. Ambient Temp. Environmental Applications Price
24" Oscillating 1/4 hp Pedestal 69.4 dBA, 65.1 dBA, 48.6 dBA Direct 130°F Industrial $740.16
24" Oscillating 1/4 hp Wall 69.4 dBA, 65.1 dBA, 48.6 dBA Direct 130°F Industrial $584.57
24" Oscillating 333/1000 hp Pedestal 72 dBA, 65 dBA, 57 dBA Direct Drive 105°F Commercial $1,384.84
24" Non Oscillating 333/1000 hp Pedestal 72 dBA, 65 dBA, 57 dBA Direct Drive 105°F Commercial $785.36
24" Non Oscillating 333/1000 hp Wall 72 dBA, 65 dBA, 57 dBA Direct Drive 105°F Commercial $814.60
24" Oscillating 333/1000 hp Wall 72 dBA, 65 dBA, 57 dBA Direct Drive 105°F Commercial $1,214.30
30" Oscillating 1/4 hp Pedestal 67.9 dBA, 64.4 dBA, 50.3 dBA Direct 130°F Industrial $487.61
30" Oscillating 1/4 hp Wall 67.9 dBA, 64.4 dBA, 50.3 dBA Direct 130°F Industrial $587.38
30" Oscillating 333/1000 hp Wall 75 dBA, 69 dBA, 63 dBA Direct Drive 105°F Commercial $1,034.24
30" Non Oscillating 333/1000 hp Pedestal 75 dBA, 69 dBA, 63 dBA Direct Drive 105°F Commercial $876.03
30" Oscillating 333/1000 hp Pedestal 75 dBA, 69 dBA, 63 dBA Direct Drive 105°F Commercial $1,164.13
30" Non Oscillating 333/1000 hp Wall 75 dBA, 69 dBA, 63 dBA Direct Drive 105°F Commercial $665.97

Description

Dayton stationary quiet design air circulators are suitable for manufacturing areas, warehouses and other dry, clean spaces. These light-duty fans are constructed of lighter-gauge materials and have less-horsepower motors with lower-robust bearings. They feature pedestal base which offers stable footing to allow fans to be moved as needed. Choose from a range of these air circulators, available in steel and cast aluminium blade material options.