Blade Dia. | Sound Level | Drive Type | High Cfm | Height | Motor Enclosure Design | Cfm Low | Air Velocity (fpm) @ 40 Ft | Price |
---|---|---|---|---|---|---|---|---|
30" | 95 dBA | Belt Drive | 3606 CFM | 36" | Open Dripproof | 2530 CFM | 90 FPM | $1,141.40 |
36" | 88 dBA | Belt Drive | 4463 CFM | 41 1/2" | Open Dripproof | 3241 CFM | 10 FPM | $1,309.59 |
36" | 91.5 dBA | Belt Drive | 5460 CFM | 41 1/2" | Totally Enclosed Air Over | 3854 CFM | 160 FPM | $1,663.99 |
42" | 90 dBA | Direct Drive | 5702 CFM | 47 1/2" | Open Dripproof | 4159 CFM | 92 FPM | $1,663.98 |
Description
Dayton industrial mobile air cleaners are suitable for cooling manufacturing areas and other environment prone to dust or dirt. These heavy gauge steel units feature a totally enclosed motor to keep out debris and a thermal protection facility to prevent overheating. They sit close to the ground to resist tipping over (even when bumped) while the (2) swivel & (2) fixed casters facilitate easy rolling from one location to another in workstations. These units are also integrated with a guard that encloses the fan blades and prevents them from damages as well as accidental contact. They are available in 30, 36 and 42 inch propeller diameters.
Explore More
- KEYSHAFT
- JAY R. SMITH MFG. CO
- ACURITE
- NORDYNE
- SNR
- Nose Plates and Extensions
- Sanding Sponges
- Portable Spill Containment Units
- Barrier and Safety Fence
- Glove Dispensers
- Dial Torque Wrench, 1/4 Inch Drive Size - PROTO
- 76 Angled Open Socket Wrenches - FACOM
- Reducing Union Connectors, Acetal Gray - JOHN GUEST
- Center Cut Cutters, General Purpose - H.K. PORTER
- DPG-100 Series Digital Pressure Gages - DWYER INSTRUMENTS