Heavy Duty Oscillating 115V Air Circulators
AIRMASTER FAN

Blade Dia. | Power Rating | Full Load Amps | Number Of Speeds | Phase | Dimensions | Guard Material | Assembled | Price |
---|---|---|---|---|---|---|---|---|
18" | 1/5 hp | 1.41A | 3 | - | - | - | - | $797.82 |
18" | 1/5 hp | 1.41A | 3 | - | - | - | - | $795.64 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $842.18 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $788.36 |
20" | 1/5 hp | 1.65A | 3 | 1 | - | Steel | No | $851.64 |
24" | 1/3 hp | 2.5A | 3 | - | 32" x 74" | - | - | $1,268.36 |
30" | 1/3 hp | 2.9A | 3 | - | 32" x 74" | - | - | $1,336.00 |
- | 1/5 hp | - | 3 | - | - | - | - | $734.55 |
Explore More
- APOLLO VALVES
- AQUATROL SAFETY VALVES
- EGA PRODUCTS
- KEYSHAFT
- CHAMPION TOOL STORAGE
- LED Display/Cove Lighting
- Portable Posts and Ropes
- Fit Testing
- Tire Mounting and Demounting Tools
- Arc Protection Blankets
- AKRO-MILS 30292 Akrobins Super Size Bins
- CONDOR Coated Gloves, Foam, Nitrile, Palm Dipped
- ACME ELECTRIC WI500 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- OK INDUSTRIES WD-30 Series Wire Dispensers
- ANVIL 69H Series Trapeze Pipe Hangers
- DAYTON Ducted Evaporative Coolers
- DIXON Weld Adapter Nipples
- CH HANSON Electric Pen Engraver Replacement Bits
- MARTIN SPROCKET Hand Drilling Hammers
- APPROVED VENDOR 95mm For Shaft Dia. Stainless Steel Internal Retaining Rings