Heavy Duty Non Oscillating 115V Air Circulators
AIRMASTER FAN

Blade Dia. | Power Rating | Full Load Amps | Number Of Speeds | Phase | Voltage | Current Rating | Blade Size | Price |
---|---|---|---|---|---|---|---|---|
18" | 1/5 hp | 1.41A | 3 | - | - | - | - | $587.64 |
18" | 1/5 hp | 1.41A | 3 | 1 | - | - | - | $603.64 |
18" | 1/5 hp | 1.41A | 3 | 1 | - | - | - | $485.09 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $626.18 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $536.00 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $514.91 |
20" | 1/5 hp | 1.65A | 3 | - | - | - | - | $619.64 |
24" | 1/3 hp | 2.5A | 3 | - | - | - | - | $820.36 |
30" | - | 2.7A | 3 | - | 115V AC | - | - | $887.27 |
- | 1/5 hp | - | 3 | - | - | 1.41A | 18" | $506.91 |
Explore More
- AIR HANDLER
- KEYSHAFT
- LUMINAIRE LED
- CEDARBERG
- BLACOH INDUSTRIES
- Hand and Bowl Scoops
- Recessed Handles and Pulls
- Rotary Tool Accessories
- Grease Duct and Hi-Temp Access Doors
- Voice Data Jack Boxes
- Heavy Duty® Side Pull Hoist Rings, Metric - ADB HOIST RINGS MFG.
- 28-350 Activarmr Nitrile Coating Cut Resistant Gloves - ANSELL
- Lab Coveralls, White - LAKELAND
- Knit Gloves, Full Finger, Uncoated, Cotton, 7 Gauge, White - CONDOR
- Impact Socket, 1 Inch, Metric - PROTO
- 56mm Length Rectangular Undersized Machine Key - APPROVED VENDOR