Electronic Torque Wrenches
PROTO

Drive Size Head Type Overall Length Visual/audible Indicators Torque Range (ft.-lb.) Torque Range (in.-lbs.) Torque Range (nm) Torque Range (kg. Cm.) Price
1/4" Flexible 15 1/2" Audible and Visual 10 lbs.-ft. to 100 lbs.-ft. 13.2 lbs.-in. to 264 lbs.-in. 1.5 N-m to 30 N-m 15.3 Kg-cm to 306.1 Kg-cm $730.04
1/4" Standard 20 1/2" Audible and Visual 2.1 lbs.-ft. to 20.8 lbs.-ft. 25 lbs. to 250 lbs. 2.8 N-m to 28.2 N-m 29 Kg-cm to 288 Kg-cm $1,062.83
3/8" Flexible 16 3/4" Audible and Visual 5 lbs.-ft. to 99.5 lbs.-ft. 60 lbs.-in. to 1188 lbs.-in. 6.8 N-m to 135 N-m 69 Kg-cm to 1378 Kg-cm $849.93
3/8" Standard 17 1/4" Visual - - - - $1,255.53
1/2" Standard 25.609" LED Lights W/Buzzer 25 lbs.-ft. to 250 lbs.-ft. 150 lbs. to 3009 lbs. 17 N-m to 340 N-m 173 Kg-cm to 3469 Kg-cm $1,000.10
1/2" Flexible 25 3/4" Audible and Visual 25 lbs.-ft. to 250 lbs.-ft. 150 lbs.-in. to 3000 lbs.-in. 17 N-m to 340 N-m 173 Kg-cm to 3469 Kg-cm $919.30
1/2" Standard 32 5/16" Visual - - - - $1,399.43
3/4" Standard 48" Audible And Visual - - - - $3,089.46
- - - - - - - - RFQ

Description

Proto electronic torque wrenches are used for adjusting nuts and bolts, as well as for providing additional leverage to tighten difficult and hard-to-reach parts. These torque wrenches have an easy-to-read LCD screen with large digits that offers three operating modes: Track Mode, Peak Hold and Auto Clear. They are further equipped with an audible buzzer which helps in identifying when the desired torque target zones are approaching or met. Choose from a broad range of these wrenches avaiable in 14 inch, 16.5 inch and 20 inch overall lengths on Raptor Supplies.