Countertop
ADVANCE TABCO

MPN | Price |
---|---|
VCTC-240 | $702.00 |
VCTF-240 | $788.40 |
VKCT-240 | $877.20 |
VKCT-243 | $877.20 |
VCTF-243 | $788.40 |
VCTC-243 | $702.00 |
VCTF-244 | $865.80 |
VKCT-244 | $964.80 |
VCTC-244 | $775.20 |
VCTC-245 | $852.60 |
VCTF-245 | $942.60 |
VKCT-245 | $1,048.80 |
VCTF-246 | $1,023.60 |
VKCT-246 | $1,137.00 |
VCTC-246 | $926.40 |
VKCT-247 | $1,363.80 |
VCTC-247 | $1,146.00 |
VCTF-247 | $1,227.00 |
VCTF-248 | $1,314.60 |
VCTC-248 | $1,229.40 |
VKCT-248 | $1,457.40 |
VCTF-300 | $828.60 |
VKCT-300 | $921.00 |
VCTC-300 | $754.20 |
VKCT-303 | $921.00 |
VCTC-303 | $754.20 |
VCTF-303 | $828.60 |
VCTF-304 | $922.20 |
VCTC-304 | $835.80 |
VKCT-304 | $1,031.40 |
VCTC-305 | $930.60 |
VKCT-305 | $1,133.40 |
VCTF-305 | $1,020.00 |
VKCT-306 | $1,237.20 |
VCTC-306 | $1,048.80 |
VCTF-306 | $1,113.00 |
VCTF-307 | $1,285.20 |
VCTC-307 | $1,207.80 |
VKCT-307 | $1,429.20 |
VCTC-308 | $1,307.40 |
VKCT-308 | $1,578.60 |
VCTF-308 | $1,317.00 |
VKCT-2410 | $1,990.80 |
VCTF-2410 | $1,792.80 |
VCTC-2410 | $1,682.40 |
VCTF-3010 | $1,920.60 |
VCTC-3010 | $1,878.00 |
VKCT-3010 | $2,138.40 |
Features
- These TIG welded countertops are polished to a mirror finish and are sound deadened.
- They come with roll-formed textured galvanised hat channels that are attached to the top using weld studs and structural adhesives.
- These units are furnished with 1.5" x 1" die-embossed no-drip countertop edges.
- The brand's VCTC Series models are further equipped with flat tops and a 1/2 inch return on their 4 edges.
- The VCTF Series countertops have a 5-inch backsplash with a 1/2 inch return on 3 edges and 1-inch return on the remaining edge.
- The VKCT Series units are integrated with a 10-inch backsplash and a 1/2 inch return on 3 edges and a 2-inch return on the other side.
Standards & Approvals
- NSF 61/9
Frequently Asked Questions
What is the advantage of mirror finish?
- Mirror finish provides lustre and scratch resistance.
What is the significance of die-embossed no-drip edges in these countertops?
- A die-embossed no-drip edge prevents spillage of foods and beverages.
Are these Advance Tabco countertops corrosion-resistant?
- Yes, these Advance Tabco countertops feature 304 stainless steel construction to resist corrosion on exposed surfaces.
Explore More
- BESTFLEX CONVEYOR
- COMPX NATIONAL
- DAP
- KEYSHAFT
- AJAX TOOL WORKS
- Pullers
- HVAC Brush Accessories
- Flange Coupling Kit
- Soil Auger Accessories
- Liquid Heating and Cooling Coils
- 89R Series Pneumatic Swing Clamps - DESTACO
- 305, 307, 309 Series Hold Down Clamps - DESTACO
- TCG Arc Flash Kits, 65 Cal Arc Rating - OBERON
- 129 Series Interchangeable Rod Type Depth Micrometers - MITUTOYO
- Union Elbows, Polypropylene White - JOHN GUEST
- M8 x 1 Headless Hex Alloy Steel Cup Socket Set Screws - APPROVED VENDOR