C710 Series Channel Clevis Hanger
SUPER-STRUT
Depth | Conduit Size | Finish | Material | Color | Type | Price |
---|---|---|---|---|---|---|
1" | 2" | Paint | Carbon Steel | Black | Adjustable | $6.07 |
1 1/4" | 2 1/2" | Paint | Carbon Steel | Black | Adjustable | $10.98 |
1 1/4" | 3" | Paint | Carbon Steel | Black | Adjustable | $10.49 |
1 1/4" | 4" | Paint | Carbon Steel | Black | Adjustable | $19.65 |
Explore More
- FEDERAL SIGNAL
- KEYSHAFT
- KASON
- HARDLINE PRODUCTS
- KABLE KONTROL
- Incandescent Lamps and Bulbs
- Speciality Fuses
- Backflow Preventer Accessories
- Hacksaw and Coping Saw Blades
- Hydraulic PTO Pumps
- High Spiral Flute Bottoming Taps, 5H, Metric Fine - HELICOIL
- Flexible Packing Hooks - ALLPAX GASKET CUTTER SYSTEMS
- 39-124 Alphatec Nitrile Gloves - ANSELL
- 477B Series Handheld Digital Manometers - DWYER INSTRUMENTS
- Flex Impact Socket, 1/2 Inch Drive Size, Metric, Standard - PROTO