A100 Series Channel Spring Nut
SUPER-STRUT
Material |
Thickness |
Depth |
Conduit Size |
Color |
Finish |
Steel Thickness |
Inside Dimensions |
Pkg. Qty. |
Price |
Steel |
1/4" |
3/4" |
- |
Silver |
Electroplated |
- |
- |
25 |
$39.63 |
Case Hardened Steel |
1/4" |
1 5/8" |
1/4" |
Silver |
- |
1/4" |
8.5" x 7.25" x 3.75" |
25 |
$162.33 |
Case Hardened Steel |
1/4" |
1 3/4" |
3/8" |
Silver |
- |
1/4" |
8.5" x 7.25" x 3.75" |
25 |
$173.62 |
Case Hardened Steel |
1/4" |
1 7/8" |
1/2" |
Silver |
- |
1/4" |
8.5" x 7.25" x 3.75" |
25 |
$262.37 |
Steel |
0.312" |
3/4" |
- |
Silver |
Electroplated |
- |
- |
25 |
$47.95 |
Steel |
3/8" |
3/4" |
- |
Silver |
Electroplated |
- |
- |
25 |
$55.58 |
Steel |
0.406" |
1.156" |
- |
Silver |
Electroplated |
- |
- |
25 |
$65.50 |
-
-
- Price (Low to High)
- Price (High to Low)