PowerXL DG1 Series Flange Kits
EATON

Height | Type | Ip Rating | Nema Rating | Price |
---|---|---|---|---|
1.81" | - | IP54 | - | $1,186.48 |
1.81" | - | IP54 | - | $1,205.24 |
2" | Flange Kit | - | - | $113.79 |
9.3" | 12/IP54 | - | - | $4,967.40 |
9 1/2" | - | - | - | $4,791.54 |
9 1/2" | - | - | - | $4,439.82 |
9 3/5" | - | - | - | $5,721.08 |
9 4/5" | 12/IP54 | - | - | $5,211.78 |
13.94" | Flange Kit | - | Nema 12, Ip54 | $88.51 |
23.58" | Flange Kit | - | - | $121.36 |
26.81" | Flange Kit | - | - | $122.63 |
32 1/5" | Flange Kit | - | - | $168.16 |
Explore More
- KEYSHAFT
- SPENCE
- SHANNON INSULTECH
- CFG
- WONDER GRIP USA
- Hydraulic Crimping Tool System
- Clamping Tools
- Confined Space Ventilation Ducting
- Humidifier and Dehumidifier Accessories
- Shank Mount Surface Conditioning Sanding Discs
- 80-813 Activarmr Flame Resistant Gloves - ANSELL
- 58-430 Alphatec Chemical Resistant Gloves - ANSELL
- Swivel Male Branch Tees, NPTF Thread, Acetal Gray - JOHN GUEST
- TIVAR UHMW Sheet Stocks, White
- ANVIL 261 Series Riser Clamps, Steel, Black