Authorized Distributor ofVESTIL

VESTIL

Since 1958, Vestil has been manufacturing material handling, ergonomic and safety equipment for applications in the storage, marine, packaging and automobile industries. The extensive Vestil catalogue includes dock levellers, drum lifters, hoppers, platforms, scissor lift tables, racking, ladders and scales. Vestil Pallet Masters / Servers are used as an alternative to forklifts and are designed to eliminate the need for manual lifting or moving of both skids & pallets with / without an understructure. These pallet jacks feature a power traction drive (PTDS-E), which includes a throttle controller and an auto emergency switch for reducing worker injury and fatigue. Vestil medium duty 10 degree inclined arms are ideal for manual loading operations in warehouses, assembly stations and processing facilities, where items do not stay stationary. These cantilever racks have an open design for easy forklift accessibility and lips to prevent the load from falling off. They are highly durable and can be fully adjusted up and down throughout the length, thereby increasing their versatility. Choose from a wide range of the aforementioned products, as well as items like aerosol can recycling equipment, air circulators, bin cabinets, dollies, caster wheels and hand trucks, on Raptor Supplies.

See More

Request a Quote

Product Categories

VESTIL Scissor Lift Tables

Scissor Lift TablesManual and pneumatic steel frame scissor lift tables intended for lifting large workpieces or heavy equipment to convenient working heights. Have a maximum load-holding capacity of 12000 lb(306 Products)

VESTIL Drywall Lifts

Drywall Lifts(1 Product)

VESTIL Below-the-Hook Pallet Lifters

Below-the-Hook Pallet LiftersUsed to lift and transport pallets in construction sites, docks, unpaved storage areas or barges. Feature tapered forks to allow easy access under pallets and a maximum opening height of 64-1/6 inches (10 Products)

VESTIL Drum Lifters

Drum LiftersBattery or manually operated slings, lifters, jacks and carriers of up to 4000 lb capacity for lifting and dispensing drums in manufacturing and warehouse facilities(53 Products)

VESTIL Drum Dumper

Drum Dumper(80 Products)

VESTIL Jib Cranes

Jib Cranes(87 Products)

VESTIL Gantry Cranes

Gantry CranesGantry cranes and accessories to hoist and move large or heavy objects (up to 10000 lb) in machine shops, garages and warehouses. Feature 4 swivel casters enabling omnidirectional movement of the load(204 Products)

VESTIL Stackers

Stackers(85 Products)

VESTIL Pallet Jacks

Pallet Jacks(128 Products)

VESTIL Service Jacks

Service Jacks(4 Products)

VESTIL Trailer Stabilizing Jacks

Trailer Stabilizing JacksUsed to prevent up-ending of semi-trailers when not connected to a tractor during loading and unloading operations. Feature heavy-duty steel construction with flush-type zerk fittings for lubricating the pre-installed ACME screws(23 Products)

VESTIL Trailer Jacks

Trailer Jacks(8 Products)

VESTIL Electric Pallet Jacks

Electric Pallet Jacks(29 Products)

VESTIL Dollies

Dollies(167 Products)

VESTIL Drum Dollies

Drum Dollies(38 Products)

VESTIL Wheel Dolly

Wheel Dolly(8 Products)

VESTIL Lift Tables and Carts

Lift Tables and CartsHeavy-duty foot- and hand-controlled lift tables and carts used to raise heavy materials / equipment at an optimal position for operator comfort and to reduce chances of injury. Feature swivel / rigid / locking wheels for easy movement(383 Products)

VESTIL Scissor Lift Carts

Scissor Lift Carts(147 Products)

VESTIL Dump Carts

Dump Carts(8 Products)

VESTIL Food Service Carts

Food Service Carts(4 Products)

VESTIL Metal Utility Carts

Metal Utility Carts(60 Products)

VESTIL Shopping Carts

Shopping Carts(1 Product)

VESTIL Recycling Carts

Recycling Carts(3 Products)

VESTIL Stock Carts

Stock Carts(13 Products)

VESTIL Wire Spool Carts

Wire Spool Carts(5 Products)

VESTIL Drum Pumps

Drum Pumps(21 Products)

VESTIL Oil Pumps

Oil Pumps(3 Products)

VESTIL Caster Wheels

Caster Wheels(40 Products)

VESTIL Wheel Chocks

Wheel Chocks(74 Products)

VESTIL Aerosol Can Disposal / Can Recycling System

Aerosol Can Disposal / Can Recycling SystemIncludes can puncturing systems suitable for use with aerosol cans to relieve the pressure and empty the contents into drums. Replacement filters also available(3 Products)

VESTIL Dock Seals

Dock Seals(36 Products)

VESTIL Dock Shelters

Dock SheltersVestil dock shelters protect docks from outside elements while retaining interior heating / cooling. They feature a heavy-duty, reinforced vinyl exterior for wear reduction and allow complete access to trailers or trucks for loading / unloading operations.(5 Products)

Things To Consider

Shipping

Vestil products tend to be bulky and are not suitable for courier delivery. Gantry cranes, hoists, steel hoppers, bollards, drum lifters and ladders from Vestil have high dimensional weight. Hence, these Vestil items are only suitable for air or sea freight.

About Vestil

Since 1958, Vestil has been manufacturing material handling, ergonomic and safety equipment for applications in the storage, marine, packaging and automobile industries. The extensive Vestil catalogue includes dock levellers, drum lifters, hoppers, platforms, scissor lift tables, racking, ladders and scales. Vestil Pallet Masters / Servers are used as an alternative to forklifts and are designed to eliminate the need for manual lifting or moving of both skids & pallets with / without an understructure. These pallet jacks feature a power traction drive (PTDS-E), which includes a throttle controller and an auto emergency switch for reducing worker injury and fatigue. Vestil medium duty 10 degree inclined arms are ideal for manual loading operations in warehouses, assembly stations and processing facilities, where items do not stay stationary. These cantilever racks have an open design for easy forklift accessibility and lips to prevent the load from falling off. They are highly durable and can be fully adjusted up and down throughout the length, thereby increasing their versatility. Choose from a wide range of the aforementioned products, as well as items like aerosol can recycling equipment, air circulators, bin cabinets, dollies, caster wheels and hand trucks, on Raptor Supplies.

Major Trade Names

Automatic Eagle Beak Lifters

Automatic Eagle Beak Lifters

Fork truck operators can easily secure, move & release drums via Vestil Automatic Eagle Beak drum lifters' time tested design, without having to leave their seats. The top lip of the drum must be strong enough to support the weight of the drum. These units are ideal for use with open and closed head...

(30 & 55 gallon) plastic, steel and fibre drums. They include safety restraint to secure the unit to the fork truck. These Vestil drum lifters meet OSHA 1910-178 requirements.

PRAIL Carts

PRAIL Carts

Vestil PRAIL carts are designed to safely and efficiently transport & store Vestil crowd control interlocking barriers. These units feature a removable hitch that can be mounted to either end of the cart. Vestil PRAIL carts have casters for easy manoeuvrability. They are available with built in fork...

pockets to allow the unit to be transferred and manoeuvred with the use of a fork truck.

Vestil Competitive Advantages

Specialty Liquid Coatings

Specialty Liquid Coatings

  • Steel-It: In applications requiring incidental food contact protection, polyurethane coating provides a cost effective alternative. This FDA approved coating can be used for mild washdown applications.
  • LINE-X Spray On Polyurea / Polyurethane Coating: Polyurea coatings have several applications in the automotive, construction, agricultural and military / defence industries. Polyurea is impact, abrasion & chemical resistant, including resistance from pool chlorine, auto fuel, diesel fuel, paints, bleaches, organic solvents and fertilisers.
  • ZRC Cold Galvanised Compound Coating: ZRC coating provides excellent corrosion resistance and protection in most washdown applications. The zinc rich finish is an acceptable substitute for hot dip galvanising and repairing.

Frequently Asked Questions

Will Vestil DCT-2000 work with a 30 gallon drum?

Vestil offers an adapter for 30 gallon drums. Vestil FDC-30 will work with DCT-2000 hoist mounted drum carriers / rotators to accommodate 30 gallon drums.

Will Vestil MWP-SPIN work with Vestil MWP-550?

Yes, both Vestil MWP-550-DC & MWP-SPIN can work together.

What type of rubber are Vestil turntables made of?

Vestil TT-30-RTP turntables are made of 15% natural rubber, 18% synthetic rubber, 48% recycled rubber and 19% additives.

What type of I-beam is used on adjustable height steel gantry cranes?

W-beams are used on Vestil adjustable height steel gantry cranes.