-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Screen w/Frame |
|---|---|
| Color | Dark Gray |
| Length | 37" |
| Material | Fiber Glass |
| Overall Height | 5 1/2" |
| Overall Length | 37" |
|---|---|
| Overall Width | 10" |
| Product Type | Adjustable Window Screen |
| Width | 10" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 51.05 |
| Width (cm) | 25.91 |
| HS Code | 7019520000 |
|---|---|
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)