-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve |
|---|---|
| Application | For Prevention Of Damage To Positive Displacement Pumps |
| Connection Type | MNPT x FNPT |
| Factory Set Pressure | 600 psi |
| For Media | Oil, Water |
| For Use With | Postive Displacement Pumps |
| Inlet Port Size | 1/2" |
| Inlet Port Type | MNPT |
| Max. Flow Rate | 6 GPM |
| Max. Fluid Temp. | 180°F |
| Max. Pressure | 650 psi |
| Operating Pressure Range | 300 psi to 650 psi |
| Operating Temperature Range | 41°F to 180°F |
| Outlet Connection Size | 1/2" |
| Outlet Port Size | 1/2" |
|---|---|
| Outlet Port Type | FNPT |
| Overall Height | 4" |
| Overall Width | 1 5/8" |
| Pressure Adjustment Range | 15 psi to 150 psi |
| Pressure Range | 300 psi to 600 psi |
| Product Type | Pressure Relief Valve |
| Seat Material | Stainless Steel |
| Seat Material Grade | Grade 304 |
| Spring Material | 304 Stainless Steel |
| Type | Pressure Relief |
| Wetted Material | Stainless Steel |
| Wetted Materials | Stainless Steel |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 6.35 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)